Shop All Discharge & Suction Hoses
Continental
Water Hose, 2" ID x 15 ft., Green
Mfr # SP200-15CN-G
Zoro # G6167452
product price: $89.79
/ea
Free Shipping & Returns
$89.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Type Cam and Groove C x MNPT
- Fitting Size 2 in x 2 in
- Bend Radius 8 in
- Hose Outside Dia. 2 5/16 in
- Vacuum Rating 29 in Hg
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental
- MFR # SP200-15CN-G
- Zoro # G6167452
- Country of Origin United States
- Category Discharge & Suction Hoses
Dimensions
Fitting Size | 2 in x 2 in |
Bend Radius | 8 in |
Hose Outside Dia. | 2 5/16 in |
Hose Inside Dia. | 2 in |
Hose Length | 15 ft |
Hose Fitting B Size | 2 in |
Hose Fitting A Size | 2 in |
Description
Water Suction and Discharge Hose, Hose Inside Dia. 2 in, Hose Outside Dia. 2 5/16 in, Hose Length 15 ft, Hose Color Green, Hose Tube Material PVC, Hose Cover Material PVC, Burst Pressure 237 psi, Max. Working Pressure @ 70 F 79 psi, Temp. Range 0 Degrees to 158 Degrees F, Standards 3-A, FDA, USDA, Hose Reinforcement Type Helix, Hose Reinforcement Material PVC, Safety Factor 3:1, Bend Radius 8 in, Hose Fitting A Size 2 in, Hose Fitting B Size 2 in, Hose Fitting A Material Aluminum
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 9/16"-18 Thread Size, 6600 Series (6608-6-6)
- CAMOZZI Male Elbow Swivel, 5/32" OD X 1/4" NPT (6520 53-04)
- MITSUBOSHI 3/B150 153Inch Outside Length, 3 Ribs (3RB150)
- SPEEDAIRE Coupler/Plug Kit, NPT, 1/4,304 SS (30E591)
- CONTINENTAL Water Hose, 1-1/2" ID x 50 ft., Green (SP150-50CE-G)
- CONTINENTAL Water Hose, 2" ID x 50 ft., Green (SP200-50CE-G)
- CONTINENTAL Water Hose, 1-1/2" ID x 25 ft., Green (SP150-25CE-G)
- CONTINENTAL Water Suction Hose, 2" ID x 25 ft. (SP200-25-G)
- CONTINENTAL Water Hose, 2" ID x 25 ft., Black (RSG200-25CE-G)
- CONTINENTAL Water Suction Hose, 1-1/2" ID x 10 ft., Bend Radius: 3" (GH150-10-G)
- CONTINENTAL CONTITECH 3/8" ID x 300 ft. PVC Air Hose 300 PSI YL (PLY03830-300)
- Continental Air Hoses