Shop All Discharge & Suction Hoses
Continental
Water Hose, 2" ID x 15 ft., Black
Mfr # RSG200-15CN-G
Zoro # G6156079
product price: $207.99
/ea
Free Shipping & Returns
$207.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Type Cam and Groove C x MNPT
- Fitting Size 2 in x 2 in
- Bend Radius 7 in
- Fitting Material Aluminum x Aluminum
- Max. Working Pressure @ 70 F 150 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental
- MFR # RSG200-15CN-G
- Zoro # G6156079
- Country of Origin Canada
- Category Discharge & Suction Hoses
Dimensions
Fitting Size | 2 in x 2 in |
Bend Radius | 7 in |
Hose Inside Dia. | 2 in |
Hose Fitting A Size | 2 in |
Hose Length | 15 ft |
Hose Fitting B Size | 2 in |
Hose Outside Dia. | 2 3/8 in |
Description
Water Suction and Discharge Hose, Hose Inside Dia. 2 in, Hose Outside Dia. 2 3/8 in, Hose Length 15 ft, Hose Color Black, Hose Tube Material EPDM, Hose Cover Material EPDM, Burst Pressure 450 psi, Max. Working Pressure @ 70 F 150 psi, Temp. Range -25 Degrees to 200 Degrees F, Standards 3-A, FDA, USDA, Hose Reinforcement Type Helix, Hose Reinforcement Material Carbon Steel, Safety Factor 3:1, Bend Radius 7 in, Hose Fitting A Size 2 in, Hose Fitting B Size 2 in, Hose Fitting A Material Aluminum
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D 124" Outside Length, 1/2" Top Width, 1 Ribs (A122)
- SMC Speed Control Valve, 5/16 In Tube, 1/4 In (AS2201F-N02-09SA)
- POWER TEAM AIR PUMP, 6 CU IN/MIN, CAP 2.5 GAL (PA6DM-2)
- LUBRIPLATE No. 110, 35 Lb Pail, Shoe Brake Grease (L0037-035)
- CONTINENTAL 1-1/2" ID x 25 ft Discharge & Suction Hose BK/GN (GH150-25CN-G)
- CONTINENTAL Water Suction Hose, 1-1/2" ID x 10 ft., Bend Radius: 3" (GH150-10-G)
- CONTINENTAL 3" ID x 25 ft Discharge & Suction Hose BK/GN (GH300-25CN-G)
- CONTINENTAL Water Suction Hose, 3" ID x 50 ft. (SP300-50-G)
- CONTINENTAL Water Suction Hose, 3" ID x 25 ft. (RSG300-25-G)
- CONTINENTAL Water Hose, 1-1/2" ID x 15 ft., Black (RSG150-15CN-G)
- APACHE Apache 1-1/2 x 50' PVC Lay Flat Discharge Hose w/ M x F Aluminum Short Shanks, (98138015)
- Continental Air Hoses