Shop All Discharge & Suction Hoses
Continental
Water Hose, 2" ID x 10 ft., Green
Mfr # GH200-10MF-G
Zoro # G6157759
product price: $86.29
/ea
Free Shipping & Returns
$86.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Type MNPSM x FNPSM
- Fitting Size 2 in x 2 in
- Bend Radius 4 in
- Fitting Material Aluminum x Aluminum
- Hose Configuration Coupled Assembly
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental
- MFR # GH200-10MF-G
- Zoro # G6157759
- Country of Origin United States
- Category Discharge & Suction Hoses
Dimensions
Fitting Size | 2 in x 2 in |
Bend Radius | 4 in |
Hose Fitting B Size | 2 in |
Hose Fitting A Size | 2 in |
Hose Length | 10 ft |
Hose Inside Dia. | 2 in |
Hose Outside Dia. | 2 3/8 in |
Description
Water Suction and Discharge Hose, Hose Inside Dia. 2 in, Hose Outside Dia. 2 3/8 in, Hose Length 10 ft, Hose Color Green, Hose Tube Material TPE, Hose Cover Material Polyethylene, Burst Pressure 150 psi, Max. Working Pressure @ 70 F 50 psi, Temp. Range -40 Degrees to 180 Degrees F, Standards 3-A, FDA, USDA, Hose Reinforcement Type Helix, Hose Reinforcement Material Polyethylene, Safety Factor 3:1, Bend Radius 4 in, Hose Fitting A Size 2 in, Hose Fitting B Size 2 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Valve, 5000Size, 5 Port, 24VDC (SY5140R-5LOU)
- AMERICAN FORGE & FOUNDRY Grease Gun Whip Hoses - Standard (8012)
- LOC-LINE NPT Connector, Gray, 3/8", PK50 (59864-G)
- BAILEY HYDRAULICS Pillow Block Set Screw Collar 5/8" Bolt Size, 2" Id, 151166 (151166)
- CONTINENTAL 2" ID x 20 ft PVC Discharge & Suction Hose GN (4YLN3)
- CONTINENTAL Water Suction Hose, 1-1/2" ID x 50 ft. (RSG150-50-G)
- CONTINENTAL 1-1/4" ID x 100 ft Rubber Discharge & Suction Hose BK/GN (20450178)
- CONTINENTAL 3" ID x 100 ft PVC Discharge & Suction Hose GN (20013219)
- CONTINENTAL 1-1/2" ID x 25 ft Discharge & Suction Hose BK/GN (GH150-25CE-G)
- CONTINENTAL 2" ID x 25 ft Rubber Water Discharge Hose BK (RD200-25CE-G)
- DUROMAX 2 in. x 25 ft. Pin Lug Fittings PVC Lay Flat Water Pump Discharge Hose, Reinforcement Spiral Plies (XPH0225D)
- Continental Air Hoses