Shop All Discharge & Suction Hoses
Continental
Water Hose, 2" ID x 10 ft., Black
Mfr # RSG200-10MF-G
Zoro # G6156663
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Type MNPSM x FNPSM
- Fitting Size 2 in x 2 in
- Bend Radius 7 in
- Fitting Material Aluminum x Aluminum
- Hose Reinforcement Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Continental
- MFR # RSG200-10MF-G
- Zoro # G6156663
- Country of Origin Canada
- Category Discharge & Suction Hoses
Dimensions
Fitting Size | 2 in x 2 in |
Bend Radius | 7 in |
Hose Fitting B Size | 2 in |
Hose Outside Dia. | 2 3/8 in |
Hose Inside Dia. | 2 in |
Hose Length | 10 ft |
Hose Fitting A Size | 2 in |
Description
Water Suction and Discharge Hose, Hose Inside Dia. 2 in, Hose Outside Dia. 2 3/8 in, Hose Length 10 ft, Hose Color Black, Hose Tube Material EPDM, Hose Cover Material EPDM, Burst Pressure 450 psi, Max. Working Pressure @ 70 F 150 psi, Temp. Range -25 Degrees to 200 Degrees F, Standards 3-A, FDA, USDA, Hose Reinforcement Type Helix, Hose Reinforcement Material Carbon Steel, Safety Factor 3:1, Bend Radius 7 in, Hose Fitting A Size 2 in, Hose Fitting B Size 2 in, Hose Fitting A Material Aluminum
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Discharge Tube Assembly 5-7.5 80V (TF069000AJ)
- PIX Poly Rib J Belt, 36 in. EL-10 Rib (360J10)
- DAYTON DC Gearmotor, 82.0 in-lb Max. Torque, 34 RPM Nameplate RPM, 90V DC Voltage (4Z133)
- MILTON INDUSTRIES 1/4" Male Body T-Style (S-786)
- CONTINENTAL 1-1/2" ID x 100 ft Rubber Water Discharge Hose BK (20016806)
- CONTINENTAL Water Hose, 4" ID x 25 ft., Green (GH400-25CE-G)
- CONTINENTAL 3" ID x 20 ft Rubber Discharge & Suction Hose BK (4YLN9)
- CONTINENTAL 4" ID x 20 ft Rubber Discharge & Suction Hose BK (4YLP1)
- CONTINENTAL Water Suction Hose, 4" ID x 10 ft. (SP400-10-G)
- CONTINENTAL 1-1/2" ID x 100 ft PVC Discharge & Suction Hose GN (20013203)
- APACHE Apache, 4 Trash Pump Hose Kits w/ Aluminum Couplings and Fittings (98128667)
- Continental Air Hoses