Shop All Discharge & Suction Hoses
Continental
Water Hose, 2" ID x 10 ft., Black
Mfr # RSG200-10CN-G
Zoro # G6182204
product price: $157.99
/ea
Free Shipping & Returns
$157.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Type Cam and Groove C x MNPT
- Fitting Size 2 in x 2 in
- Bend Radius 7 in
- Standards 3-A, FDA, USDA
- Hose Tube Material EPDM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental
- MFR # RSG200-10CN-G
- Zoro # G6182204
- Country of Origin Canada
- Category Discharge & Suction Hoses
Dimensions
Fitting Size | 2 in x 2 in |
Bend Radius | 7 in |
Hose Inside Dia. | 2 in |
Hose Outside Dia. | 2 3/8 in |
Hose Length | 10 ft |
Hose Fitting A Size | 2 in |
Hose Fitting B Size | 2 in |
Description
Water Suction and Discharge Hose, Hose Inside Dia. 2 in, Hose Outside Dia. 2 3/8 in, Hose Length 10 ft, Hose Color Black, Hose Tube Material EPDM, Hose Cover Material EPDM, Burst Pressure 450 psi, Max. Working Pressure @ 70 F 150 psi, Temp. Range -25 Degrees to 200 Degrees F, Standards 3-A, FDA, USDA, Hose Reinforcement Type Helix, Hose Reinforcement Material Carbon Steel, Safety Factor 3:1, Bend Radius 7 in, Hose Fitting A Size 2 in, Hose Fitting B Size 2 in, Hose Fitting A Material Aluminum
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARATHON MOTORS Capacitor-Start General Purpose Motor, 1/2 HP, 115/208-230V AC Voltage, 48 Frame (5KC39QN3220X)
- GATES Micro-V Belts, 460J6 (460J6)
- CONTINENTAL 3/4" x 500' Yellow EPDM Rubber Air Hose, 300 PSI, Bulk Hose (HZY07530-500)
- BOSTON GEAR Speed Reducer, Indirect Drive, 30:1 (715-30-G)
- CONTINENTAL Water Hose, 3" ID x 25 ft., Green (SP300-25CE-G)
- CONTINENTAL Water Hose, 2" ID x 50 ft., Green (SP200-50CE-G)
- CONTINENTAL Water Suction Hose, 2" ID x 25 ft. (GH200-25-G)
- CONTINENTAL Water Hose, 2" ID x 50 ft., Green (SP200-50CN-G)
- CONTINENTAL 3" ID x 20 ft PVC Discharge & Suction Hose GN (4YLN4)
- CONTINENTAL Water Hose, 2" ID x 20 ft., Green (GH200-20CE-G)
- PLIOVIC 3/8" ID x 200 ft. PVC Air Hose 300 PSI BL (PLB03830-200)
- Continental Air Hoses