Shop All Discharge & Suction Hoses
Continental
Water Hose, 1-1/2" ID x 50 ft., Green
Mfr # SP150-50MF-G
Zoro # G6181279
product price: $125.99
/ea
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Type MNPSM x FNPSM
- Fitting Size 1-1/2 in x 1-1/2 in
- Bend Radius 6 in
- Hose Tube Material PVC
- Max. Working Pressure @ 70 F 89 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental
- MFR # SP150-50MF-G
- Zoro # G6181279
- Country of Origin United States
- Category Discharge & Suction Hoses
Dimensions
Fitting Size | 1-1/2 in x 1-1/2 in |
Bend Radius | 6 in |
Hose Outside Dia. | 1 13/16 in |
Hose Fitting A Size | 1 1/2 in |
Hose Length | 50 ft |
Hose Fitting B Size | 1 1/2 in |
Hose Inside Dia. | 1 1/2 in |
Description
Water Suction and Discharge Hose, Hose Inside Dia. 1 1/2 in, Hose Outside Dia. 1 13/16 in, Hose Length 50 ft, Hose Color Green, Hose Tube Material PVC, Hose Cover Material PVC, Burst Pressure 267 psi, Max. Working Pressure @ 70 F 89 psi, Temp. Range 0 Degrees to 158 Degrees F, Standards 3-A, FDA, USDA, Hose Reinforcement Type Helix, Hose Reinforcement Material PVC, Safety Factor 3:1, Bend Radius 6 in, Hose Fitting A Size 1 1/2 in, Hose Fitting B Size 1 1/2 in, Hose Fitting A Material Aluminum
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELVAC Slotted Clamp 11/16 - 1-1/4 (022312)
- QUINCY COMPRESSOR Quincy Parts Extended Maintenance Kit- QT-54 (EWK-2 EXT WARRANTY KIT QT-54)
- SKF Single Row Ball Brgs (6212C3)
- RULAND Urethane Spider, Tq 9 In-Lbs, JC12/MJC19 (JD12/19-92Y)
- CONTINENTAL Water Hose, 3" ID x 50 ft., Black (RD300-50CE-G)
- CONTINENTAL Water Suction Hose, 1-1/2" ID x 50 ft. (RSG150-50-G)
- CONTINENTAL Water Suction Hose, 2" ID x 25 ft. (SP200-25-G)
- CONTINENTAL 2" ID x 25 ft Rubber Water Discharge Hose BK (RD200-25CE-G)
- CONTINENTAL Water Hose, 4" ID x 25 ft., Green (SP400-25CN-G)
- CONTINENTAL 2" ID x 25 ft Discharge & Suction Hose BK/GN (GH200-25CN-G)
- ZORO SELECT 3" ID x 50 ft Rubber Water Discharge Hose 125 PSI WT (1ZMU1)
- Continental Air Hoses