Shop All Discharge & Suction Hoses
Continental
Water Hose, 1-1/2" ID x 50 ft., Black
Mfr # RSG150-50CN-G
Zoro # G6139233
product price: $522.99
/ea
Free Shipping & Returns
$522.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Type Cam and Groove C x MNPT
- Fitting Size 1-1/2 in x 1-1/2 in
- Bend Radius 4 in
- Hose Fitting A Material Aluminum
- Burst Pressure 450 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental
- MFR # RSG150-50CN-G
- Zoro # G6139233
- Country of Origin Canada
- Category Discharge & Suction Hoses
Dimensions
Fitting Size | 1-1/2 in x 1-1/2 in |
Bend Radius | 4 in |
Hose Fitting A Size | 1 1/2 in |
Hose Inside Dia. | 1 1/2 in |
Hose Length | 50 ft |
Hose Outside Dia. | 1 7/8 in |
Hose Fitting B Size | 1 1/2 in |
Description
Water Suction and Discharge Hose, Hose Inside Dia. 1 1/2 in, Hose Outside Dia. 1 7/8 in, Hose Length 50 ft, Hose Color Black, Hose Tube Material EPDM, Hose Cover Material EPDM, Burst Pressure 450 psi, Max. Working Pressure @ 70 F 150 psi, Temp. Range -25 Degrees to 200 Degrees F, Standards 3-A, FDA, USDA, Hose Reinforcement Type Helix, Hose Reinforcement Material Carbon Steel, Safety Factor 3:1, Bend Radius 4 in, Hose Fitting A Size 1 1/2 in, Hose Fitting B Size 1 1/2 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS 1/2 Inch Automotive Steel Coupler x 1/2 Inch Male NPT - (CH881) (CA881)
- GATES Synchro-Power Polyurethane Belts, T10-1080-50 (T10-1080-50)
- DAYTON Motor Brush Set, 1-1/4 In. L, 3/8 In W, Pk2 (6YHY9)
- COXREELS Hand Crank Hose Reel, 100 ft. Hose Lengt, Overall Height: 18" (117-4-225-SS)
- CONTINENTAL Water Suction Hose, 3" ID x 50 ft. (SP300-50-G)
- CONTINENTAL Water Suction Hose, 3" ID x 50 ft. (RSG300-50-G)
- CONTINENTAL 2" ID x 100 ft Rubber Water Discharge Hose BK (20016808)
- CONTINENTAL 2" ID x 25 ft Discharge & Suction Hose BK/GN (GH200-25CE-G)
- CONTINENTAL 3" ID x 100 ft Rubber Discharge & Suction Hose BK/GN (20450351)
- CONTINENTAL Water Hose, 2" ID x 25 ft., Green, Hose Fitting B Type: Cam and Groove E (SP200-25CE-G)
- CONTINENTAL CONTITECH 1/2" ID x 50 ft. PVC Air Hose 300 PSI RD (PLR05030-50)
- Continental Air Hoses