Shop All Discharge & Suction Hoses
Continental
Water Hose, 1-1/2" ID x 50 ft., Black
Mfr # RD150-50CE-G
Zoro # G6172039
product price: $370.99
/ea
Free Shipping & Returns
$370.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Type Cam and Groove C x Cam and Groove E
- Fitting Size 1-1/2 in x 1-1/2 in
- Bend Radius 4 in
- Hose Reinforcement Material Fiber
- Hose Fitting B Type Cam and Groove E
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental
- MFR # RD150-50CE-G
- Zoro # G6172039
- Country of Origin Canada
- Category Discharge & Suction Hoses
Dimensions
Fitting Size | 1-1/2 in x 1-1/2 in |
Bend Radius | 4 in |
Hose Fitting B Size | 1 1/2 in |
Hose Fitting A Size | 1 1/2 in |
Hose Outside Dia. | 1 3/4 in |
Hose Inside Dia. | 1 1/2 in |
Hose Length | 50 ft |
Description
Water Suction and Discharge Hose, Hose Inside Dia. 1 1/2 in, Hose Outside Dia. 1 3/4 in, Hose Length 50 ft, Hose Color Black, Hose Tube Material EPDM, Hose Cover Material EPDM, Burst Pressure 375 psi, Max. Working Pressure @ 70 F 125 psi, Temp. Range -25 Degrees to 200 Degrees F, Standards 3-A, FDA, USDA, Hose Reinforcement Type Spiral, Hose Reinforcement Material Fiber, Safety Factor 3:1, Bend Radius 4 in, Hose Fitting A Size 1 1/2 in, Hose Fitting B Size 1 1/2 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REELCRAFT Base Assembly (600029)
- SPEEDAIRE Silencer Muffler, 3/8 In. NPT, 1 In. Hex (1EJW8)
- COXREELS Hand Crank Hose Reel 1/2inx200ft 5000PSI (HP1125-4-200)
- LUBRIPLATE Fgl-1, 35 Lb Pail, H-1/Food Grade White Grease For Medium To High Speed Applications (L0231-035)
- CONTINENTAL Water Hose, 3" ID x 10 ft., Green (SP300-10MF-G)
- CONTINENTAL Water Hose, 4" ID x 10 ft., Green (SP400-10CE-G)
- CONTINENTAL 1-1/2" ID x 20 ft Rubber Discharge & Suction Hose BK (4YLN6)
- CONTINENTAL 3" ID x 20 ft Rubber Discharge & Suction Hose BK (4YLN9)
- CONTINENTAL Water Suction Hose, 2" ID x 10 ft. (SP200-10-G)
- CONTINENTAL Water Suction Hose, 1-1/2" ID x 50 ft. (RD150-50-G)
- ZORO SELECT 1-1/2" ID Water Suction Hose BK/YL (45DV20)
- Continental Discharge & Suction Hoses