Shop All Discharge & Suction Hoses
Continental
Water Hose, 1-1/2" ID x 25 ft., Green
Mfr # SP150-25CN-G
Zoro # G6142173
product price: $85.19
/ea
Free Shipping & Returns
$85.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fitting Type Cam and Groove C x MNPT
- Fitting Size 1-1/2 in x 1-1/2 in
- Bend Radius 6 in
- Hose Fitting B Material Aluminum
- Hose Reinforcement Material PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental
- MFR # SP150-25CN-G
- Zoro # G6142173
- Country of Origin United States
- Category Discharge & Suction Hoses
Dimensions
Fitting Size | 1-1/2 in x 1-1/2 in |
Bend Radius | 6 in |
Hose Outside Dia. | 1 13/16 in |
Hose Fitting B Size | 1 1/2 in |
Hose Fitting A Size | 1 1/2 in |
Hose Inside Dia. | 1 1/2 in |
Hose Length | 25 ft |
Description
Water Suction and Discharge Hose, Hose Inside Dia. 1 1/2 in, Hose Outside Dia. 1 13/16 in, Hose Length 25 ft, Hose Color Green, Hose Tube Material PVC, Hose Cover Material PVC, Burst Pressure 267 psi, Max. Working Pressure @ 70 F 89 psi, Temp. Range 0 Degrees to 158 Degrees F, Standards 3-A, FDA, USDA, Hose Reinforcement Type Helix, Hose Reinforcement Material PVC, Safety Factor 3:1, Bend Radius 6 in, Hose Fitting A Size 1 1/2 in, Hose Fitting B Size 1 1/2 in, Hose Fitting A Material Aluminum
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLENNIUM FILTER Hydraulic Filter, replaces PARKER G04248, Pressure Line, 10 micron (ZX-G04248)
- MARATHON MOTORS Condenser Fan Motor, 3/4 HP, 48Z Frame (048A11O1875)
- FLEXZILLA Pro Air Reusable Fitting with Swivel, 1/ (RP900500S)
- WORLD WIDE FITTINGS Male JIC to Female JIC Swivel 45° Elbow (F5356X08X08)
- CONTINENTAL Water Hose, 2" ID x 15 ft., Green (SP200-15CE-G)
- CONTINENTAL 2" ID x 20 ft Rubber Discharge & Suction Hose BK (1ZNA6)
- CONTINENTAL 3" ID x 10 ft Rubber Discharge & Suction Hose BK (RSG300-10CN-G)
- CONTINENTAL 3" ID x 10 ft Rubber Discharge & Suction Hose BK (4YLN8)
- CONTINENTAL Water Suction Hose, 4" ID x 50 ft. (RSG400-50-G)
- CONTINENTAL 2" ID x 20 ft Discharge & Suction Hose BK/GN (GH200-20CN-G)
- EAGLE Mill/Rubber Discharge Hose, 1.5"x50 ft. (A005-0245-3550)
- Continental Discharge & Suction Hoses