Shop All Discharge & Suction Hoses
Continental
Water Hose, 1-1/2" ID x 25 ft., Black
Mfr # RSG150-25CN-G
Zoro # G6156864
product price: $238.99
/ea
Free Shipping & Returns
$238.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Type Cam and Groove C x MNPT
- Fitting Size 1-1/2 in x 1-1/2 in
- Bend Radius 4 in
- Hose Fittings Aluminum 1-1/2 in Cam and Groove C x Aluminum 1-1/2 in MNPT
- Hose Length 25 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental
- MFR # RSG150-25CN-G
- Zoro # G6156864
- Country of Origin Canada
- Category Discharge & Suction Hoses
Dimensions
Fitting Size | 1-1/2 in x 1-1/2 in |
Bend Radius | 4 in |
Hose Length | 25 ft |
Hose Outside Dia. | 1 7/8 in |
Hose Fitting B Size | 1 1/2 in |
Hose Fitting A Size | 1 1/2 in |
Hose Inside Dia. | 1 1/2 in |
Description
Water Suction and Discharge Hose, Hose Inside Dia. 1 1/2 in, Hose Outside Dia. 1 7/8 in, Hose Length 25 ft, Hose Color Black, Hose Tube Material EPDM, Hose Cover Material EPDM, Burst Pressure 450 psi, Max. Working Pressure @ 70 F 150 psi, Temp. Range -25 Degrees to 200 Degrees F, Standards 3-A, FDA, USDA, Hose Reinforcement Type Helix, Hose Reinforcement Material Carbon Steel, Safety Factor 3:1, Bend Radius 4 in, Hose Fitting A Size 1 1/2 in, Hose Fitting B Size 1 1/2 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAYWARD FLOW CONTROL Actuated Ball Valve, Tube Size 1 1/2 (EAUTBH115STV)
- GATES Truflex V-Belts, 4L700 (4L700)
- DAYTON Motor Dual Run Cap, 30/5 MFD, 440V, Round (2MEJ3)
- SPEEDAIRE Coupler Plug, (M)NPT, 1/4, Steel (30E716)
- CONTINENTAL Water Suction Hose, 4" ID x 10 ft. (RSG400-10-G)
- CONTINENTAL Water Suction Hose, 3" ID x 50 ft. (SP300-50-G)
- CONTINENTAL 3" ID x 20 ft PVC Discharge & Suction Hose GN (4YLN4)
- CONTINENTAL Water Suction Hose, 1-1/2" ID x 50 ft. (RD150-50-G)
- CONTINENTAL Water Hose, 1-1/2" ID x 50 ft., Black (RD150-50CE-G)
- CONTINENTAL Water Suction Hose, 2" ID x 10 ft. (SP200-10-G)
- APACHE 3" x 50' Mill Wash Down / Discharge Hose Coupled w/ C x E Aluminum Cam & Groove Fittings (98168225)
- Continental Air Hoses