Shop All Discharge & Suction Hoses
Continental
Water Hose, 1-1/2" ID x 15 ft., Green
Mfr # GH150-15CE-G
Zoro # G6139139
product price: $91.59
/ea
Free Shipping & Returns
$91.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Type Cam and Groove C x Cam and Groove E
- Fitting Size 1-1/2 in x 1-1/2 in
- Bend Radius 3 in
- Hose Fitting A Size 1 1/2 in
- Fitting Material Aluminum x Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental
- MFR # GH150-15CE-G
- Zoro # G6139139
- Country of Origin United States
- Category Discharge & Suction Hoses
Dimensions
Fitting Size | 1-1/2 in x 1-1/2 in |
Bend Radius | 3 in |
Hose Fitting A Size | 1 1/2 in |
Hose Fitting B Size | 1 1/2 in |
Hose Length | 15 ft |
Hose Outside Dia. | 1 13/16 in |
Hose Inside Dia. | 1 1/2 in |
Description
Water Suction and Discharge Hose, Hose Inside Dia. 1 1/2 in, Hose Outside Dia. 1 13/16 in, Hose Length 15 ft, Hose Color Green, Hose Tube Material TPE, Hose Cover Material Polyethylene, Burst Pressure 150 psi, Max. Working Pressure @ 70 F 50 psi, Temp. Range -40 Degrees to 180 Degrees F, Standards 3-A, FDA, USDA, Hose Reinforcement Type Helix, Hose Reinforcement Material Polyethylene, Safety Factor 3:1, Bend Radius 3 in, Hose Fitting A Size 1 1/2 in, Hose Fitting B Size 1 1/2 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEG Power Factor Correction Capacitor, 7.5 KVAR, 480V AC, 3 Phase, 60 Hz, Protection: Fused (BCWTC750V53B4-F)
- WORLDWIDE ELECTRIC Worldwide Electric Aluminum Worm Gear Reducer, 90mm, 25:1, 56C NEMA Frame (CALM90-25/1-56C)
- MUTUAL INDUSTRIES Matching Thread, White, 6000 yd. Spools, 19 Inch Height, 19 Inch Width (375-0-0)
- LINCOLN Battery Charger, 20V, 6-19/64", 4-39/64" (1875A)
- CONTINENTAL 3" ID x 25 ft Discharge & Suction Hose BK/GN (GH300-25CE-G)
- CONTINENTAL 1-1/2" ID x 20 ft Discharge & Suction Hose BK/GN (GH150-20MF-G)
- CONTINENTAL Water Hose, 2" ID x 25 ft., Green, Hose Fitting B Type: Cam and Groove E (SP200-25CE-G)
- CONTINENTAL Water Hose, 3" ID x 10 ft., Green (GH300-10CE-G)
- CONTINENTAL Water Suction Hose, 1-1/2" ID x 50 ft., Bend Radius: 6" (SP150-50-G)
- CONTINENTAL Water Suction Hose, 3" ID x 10 ft. (GH300-10-G)
- CONTINENTAL CONTITECH 3/8" ID x 200 ft. PVC Air Hose 300 PSI RD (PLR03830-200)
- Continental Discharge & Suction Hoses