Shop All Discharge & Suction Hoses
Continental
Water Hose, 1-1/2" ID x 10 ft., Black
Mfr # RSG150-10MF-G
Zoro # G6137949
product price: $107.99
/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Type MNPSM x FNPSM
- Fitting Size 1-1/2 in x 1-1/2 in
- Bend Radius 4 in
- Hose Cover Material EPDM
- Hose Reinforcement Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental
- MFR # RSG150-10MF-G
- Zoro # G6137949
- Country of Origin Canada
- Category Discharge & Suction Hoses
Dimensions
Fitting Size | 1-1/2 in x 1-1/2 in |
Bend Radius | 4 in |
Hose Fitting B Size | 1 1/2 in |
Hose Length | 10 ft |
Hose Inside Dia. | 1 1/2 in |
Hose Outside Dia. | 1 7/8 in |
Hose Fitting A Size | 1 1/2 in |
Description
Water Suction and Discharge Hose, Hose Inside Dia. 1 1/2 in, Hose Outside Dia. 1 7/8 in, Hose Length 10 ft, Hose Color Black, Hose Tube Material EPDM, Hose Cover Material EPDM, Burst Pressure 450 psi, Max. Working Pressure @ 70 F 150 psi, Temp. Range -25 Degrees to 200 Degrees F, Standards 3-A, FDA, USDA, Hose Reinforcement Type Helix, Hose Reinforcement Material Carbon Steel, Safety Factor 3:1, Bend Radius 4 in, Hose Fitting A Size 1 1/2 in, Hose Fitting B Size 1 1/2 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RULAND Shaft Collar, Clamp, 2Pc, 55mm, Steel (MSP-55-F)
- DIXON Brass Ferrules for Air/Fluid, ID 0.656" (BFM656)
- ROTOR CLIP Rotor Clip CTB-22ST FK Self Compensating 22 mm Constant Tension Band Clamp With Dorrlflake Finish Pack - 50 Pieces (CTB-22ST FK)
- B B MANUFACTURING 2240-8M-50, Timing Belt, Neoprene, Fiberglass (2240-8M-50)
- CONTINENTAL Water Hose, 4" ID x 15 ft., Green (SP400-15CE-G)
- CONTINENTAL Water Hose, 2" ID x 15 ft., Green (SP200-15MF-G)
- CONTINENTAL 1-1/2" ID x 25 ft Rubber Water Discharge Hose BK (RD150-25MF-G)
- CONTINENTAL Water Hose, 3" ID x 25 ft., Green (SP300-25CE-G)
- CONTINENTAL Water Hose, 4" ID x 25 ft., Green (SP400-25CE-G)
- CONTINENTAL 1-1/4" ID x 100 ft Rubber Water Discharge Hose BK (20016803)
- ZORO SELECT 2" ID x 50 ft Rubber Water Discharge Hose 250 PSI YL (45DU32)
- Continental Air Hoses