Shop All Discharge & Suction Hoses
Continental
Water Hose, 1-1/2" ID x 10 ft., Black
Mfr # RSG150-10CN-G
Zoro # G6168539
product price: $127.99
/ea
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Type Cam and Groove C x MNPT
- Fitting Size 1-1/2 in x 1-1/2 in
- Bend Radius 4 in
- Hose Length 10 ft
- Standards 3-A, FDA, USDA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental
- MFR # RSG150-10CN-G
- Zoro # G6168539
- Country of Origin Canada
- Category Discharge & Suction Hoses
Dimensions
Fitting Size | 1-1/2 in x 1-1/2 in |
Bend Radius | 4 in |
Hose Length | 10 ft |
Hose Fitting A Size | 1 1/2 in |
Hose Outside Dia. | 1 7/8 in |
Hose Fitting B Size | 1 1/2 in |
Hose Inside Dia. | 1 1/2 in |
Description
Water Suction and Discharge Hose, Hose Inside Dia. 1 1/2 in, Hose Outside Dia. 1 7/8 in, Hose Length 10 ft, Hose Color Black, Hose Tube Material EPDM, Hose Cover Material EPDM, Burst Pressure 450 psi, Max. Working Pressure @ 70 F 150 psi, Temp. Range -25 Degrees to 200 Degrees F, Standards 3-A, FDA, USDA, Hose Reinforcement Type Helix, Hose Reinforcement Material Carbon Steel, Safety Factor 3:1, Bend Radius 4 in, Hose Fitting A Size 1 1/2 in, Hose Fitting B Size 1 1/2 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Air Cylinder, 1 1/4 in Bore, 3 in Stroke, Round Body Double Acting (1.25DXPSR03.00)
- TRITAN Spherical Plain, 70mm Bore, 105mm OD (GE 70ES)
- COXREELS Swivel VITON replacement o-ring kit (450-1-SEALKIT)
- POWERFLITE MTD/Cub Cadet Repl. V-Belt, 1/2"Wx51"L, Outside Length: 51" (754-0438)
- CONTINENTAL Water Suction Hose, 2" ID x 50 ft. (GH200-50-G)
- CONTINENTAL 4" ID x 20 ft PVC Discharge & Suction Hose GN (4YLN5)
- CONTINENTAL Water Suction Hose, 1-1/2" ID x 50 ft. (RD150-50-G)
- CONTINENTAL 1" ID x 100 ft PVC Water Suction Hose Clear/WT (20013493)
- CONTINENTAL Water Suction Hose, 4" ID x 25 ft. (RSG400-25-G)
- CONTINENTAL Water Hose, 4" ID x 50 ft., Black (RD400-50CE-G)
- HYDROMAXX 2"x50Ft Heavy Duty Blue Lay Flat Discharge and Backwash Hose (BLF200050)
- Continental Air Hoses