Shop All Discharge & Suction Hoses
Continental
Water Hose, 1-1/2" ID x 10 ft., Black
Mfr # RSG150-10CE-G
Zoro # G6139224
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Type Cam and Groove C x Cam and Groove E
- Fitting Size 1-1/2 in x 1-1/2 in
- Bend Radius 4 in
- Hose Tube Material EPDM
- Hose Inside Dia. 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Continental
- MFR # RSG150-10CE-G
- Zoro # G6139224
- Country of Origin Canada
- Category Discharge & Suction Hoses
Dimensions
Fitting Size | 1-1/2 in x 1-1/2 in |
Bend Radius | 4 in |
Hose Inside Dia. | 1 1/2 in |
Hose Outside Dia. | 1 7/8 in |
Hose Fitting A Size | 1 1/2 in |
Hose Length | 10 ft |
Hose Fitting B Size | 1 1/2 in |
Description
Water Suction and Discharge Hose, Hose Inside Dia. 1 1/2 in, Hose Outside Dia. 1 7/8 in, Hose Length 10 ft, Hose Color Black, Hose Tube Material EPDM, Hose Cover Material EPDM, Burst Pressure 450 psi, Max. Working Pressure @ 70 F 150 psi, Temp. Range -25 Degrees to 200 Degrees F, Standards 3-A, FDA, USDA, Hose Reinforcement Type Helix, Hose Reinforcement Material Carbon Steel, Safety Factor 3:1, Bend Radius 4 in, Hose Fitting A Size 1 1/2 in, Hose Fitting B Size 1 1/2 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Air Compressor Pump, 4 hp, 5 hp, 1 Stage, 40 oz Oil Capacity, 4 Cylinder (40KH92)
- AVENTICS Solenoid Air Control Valve, 3/8 In, 240VAC (L23BA452O060T40)
- SEALMASTER Flange Bearing, 4-Bolt, Ball, 1-15/16" Bore (MSF-31)
- MITSUBOSHI 4/B74 77Inch Outside Length, 4 Ribs (4RB74)
- CONTINENTAL 2" ID x 20 ft Rubber Discharge & Suction Hose BK (4YLN7)
- CONTINENTAL Water Suction Hose, 2" ID x 10 ft. (RSG200-10-G)
- CONTINENTAL Water Hose, 2" ID x 10 ft., Black (RSG200-10CE-G)
- CONTINENTAL Water Hose, 3" ID x 50 ft., Green (SP300-50CN-G)
- CONTINENTAL 3" ID x 25 ft Discharge & Suction Hose BK/GN (GH300-25CE-G)
- CONTINENTAL Water Suction Hose, 4" ID x 50 ft. (GH400-50-G)
- CONTINENTAL 1" ID x 50 ft EPDM Water Discharge Hose BK (20026501)
- Continental Air Hoses