Shop All Industrial Hoses
Continental
Washdown Hose Assembly, 5/8" ID x 50 ft.
Mfr # FRTB058-50MF-G
Zoro # G6154633
product price: $331.99
/ea
Free Shipping & Returns
$331.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 5/8 in
- Hose Length 50 ft
- Max. Working Pressure @ 70 F 300 psi
- Fitting Size 3/4 in x 3/4 in
- Hose Configuration Coupled Assembly
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental
- MFR # FRTB058-50MF-G
- Zoro # G6154633
- Country of Origin United States
- Category Industrial Hoses
Dimensions
Hose Inside Dia. | 5/8 in |
Hose Length | 50 ft |
Fitting Size | 3/4 in x 3/4 in |
Hose Fitting B Size | 3/4 in |
Hose Fitting A Size | 3/4 in |
Hose Outside Dia. | 1 in |
Description
Washdown Hose Assembly, Hose Inside Dia. 5/8 in, Hose Outside Dia. 1 in, Hose Length 50 ft, Hose Color Blue, Hose Tube Material Nitrile, Hose Cover Material Carboxylated Nitrile Rubber, Burst Pressure 1,200 psi, Max. Working Pressure @ 70 F 300 psi, Temp. Range -20 Degrees to 210 Degrees F, Standards 3-A, FDA, USDA, Hose Reinforcement Type Spiral, Hose Reinforcement Material Fiber, Safety Factor 4:1, Hose Fitting A Size 3/4 in, Hose Fitting B Size 3/4 in, Hose Fitting A Material Brass
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON DF Series Industrial Quick Connect Coupler, 1/4 in Nominal, Quick Disconnect Coupler x Standard Hose (2DS2-B)
- HANSEN Hydraulic Quick Connect Hose Coupling, Brass Body, Push-to-Connect Lock, 1/4"-18 Thread Size (B2K16)
- MILTON Reusable Hose End Fitting, 1/4 Mnpt (S-615)
- TITAN HD Motor Dual Run Cap, 45/3 MFD, 440V, Round (PRCFD453A)
- CONTINENTAL 1/2" ID x 50 ft EPDM Coupled Washdown Hose 300 PSI WT (CR050-50MF-G)
- CONTINENTAL 1/2" ID x 300 ft PVC Bulk Agricultural/Lawn Spray Hose OR (20012641)
- CONTINENTAL 4" ID x 50 ft Material Hose BL (20013143)
- CONTINENTAL 3/4" ID x 500 ft EPDM Bulk Washdown Hose WT (20070993)
- CONTINENTAL 1/2" ID x 50 ft Rubber Steam Hose BK (20023434)
- CONTINENTAL 3" ID x 100 ft PVC Vacuum Hose WT (20013096)
- CONTINENTAL 1/4" ID x 250 ft Bulk Push-On Hose 400 PSI BL (20022721)
- Continental Industrial Hoses