Shop All Industrial Hoses
Continental
Washdown Hose Assembly, 3/4" ID x 25 ft.
Mfr # FRT075-25MF-G
Zoro # G6154712
product price: $175.99
/ea
Free Shipping & Returns
$175.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 3/4 in
- Hose Length 25 ft
- Max. Working Pressure @ 70 F 300 psi
- Hose Configuration Coupled Assembly
- Fitting Size 3/4 in x 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental
- MFR # FRT075-25MF-G
- Zoro # G6154712
- Country of Origin United States
- Category Industrial Hoses
Dimensions
Hose Inside Dia. | 3/4 in |
Hose Length | 25 ft |
Fitting Size | 3/4 in x 3/4 in |
Hose Outside Dia. | 1 13/16 in |
Hose Fitting B Size | 3/4 in |
Hose Fitting A Size | 3/4 in |
Description
Washdown Hose Assembly, Hose Inside Dia. 3/4 in, Hose Outside Dia. 1 13/16 in, Hose Length 25 ft, Hose Color Yellow, Hose Tube Material Nitrile, Hose Cover Material Carboxylated Nitrile Rubber, Burst Pressure 1,200 psi, Max. Working Pressure @ 70 F 300 psi, Temp. Range -20 Degrees to 210 Degrees F, Standards 3-A, FDA, USDA, Hose Reinforcement Type Spiral, Hose Reinforcement Material Fiber, Safety Factor 4:1, Hose Fitting A Size 3/4 in, Hose Fitting B Size 3/4 in, Hose Fitting A Material Brass
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RULAND Shaft Collar, Clamp, 2Pc, 1-7/16 In, 303 SS (SP-23-SS)
- ENERPAC Split Flow Hydraulic Manifold, Ports 4 (AM41)
- U.S. MOTORS 3-Phase General Purpose Motor, 1 1/2 HP, 145TC Frame, 208-230/460V AC Voltage, 1,800 Nameplate RPM (U32P2DC)
- TRITAN Single Groove Cast Iron Sheave, 1-in. Bore Dia., Finished bore w/ Keyway and Set Screw, 5.75-in. OD (BK60 X 1)
- CONTINENTAL 1" ID x 50 ft Rubber Steam Hose RD (20344129)
- CONTINENTAL 1-1/2" ID x 50 ft Nitrile Bulk Mine Spray Hose 1000 PSI YL (45DV23)
- CONTINENTAL Food Hose, 3" ID x 50 ft., Clear (VBT300-50-G)
- CONTINENTAL 1-1/2" ID x 50 ft Rubber Steam Hose BK (20575082)
- CONTINENTAL Petroleum Hose, 1-1/2" ID x 50 ft., Black (PTH150-50-G)
- CONTINENTAL Washdown Hose, 1/2" ID x 25 ft., White (CRX050-25-G)
- CONTINENTAL Washdown Hose, 1/2" ID x 50 ft., Yellow (FRT050-50-G)
- Continental Air Hoses