Shop All Industrial Hoses
Continental
Washdown Hose Assembly, 1/2" ID x 25 ft.
Mfr # FRT050-25MF-G
Zoro # G6157144
product price: $132.99
/ea
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 1/2 in
- Hose Length 25 ft
- Max. Working Pressure @ 70 F 300 psi
- Fitting Size 3/4 in x 3/4 in
- Hose Configuration Coupled Assembly
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental
- MFR # FRT050-25MF-G
- Zoro # G6157144
- Country of Origin United States
- Category Industrial Hoses
Dimensions
Hose Inside Dia. | 1/2 in |
Hose Length | 25 ft |
Fitting Size | 3/4 in x 3/4 in |
Hose Outside Dia. | 15/16 in |
Hose Fitting B Size | 3/4 in |
Hose Fitting A Size | 3/4 in |
Description
Washdown Hose Assembly, Hose Inside Dia. 1/2 in, Hose Outside Dia. 15/16 in, Hose Length 25 ft, Hose Color Yellow, Hose Tube Material Nitrile, Hose Cover Material Carboxylated Nitrile Rubber, Burst Pressure 1,200 psi, Max. Working Pressure @ 70 F 300 psi, Temp. Range -20 Degrees to 210 Degrees F, Standards 3-A, FDA, USDA, Hose Reinforcement Type Spiral, Hose Reinforcement Material Fiber, Safety Factor 4:1, Hose Fitting A Size 3/4 in, Hose Fitting B Size 3/4 in, Hose Fitting A Material Brass
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QA1 Male Stud Rod End, Nylon/PTFE, LH, 1/2-20 (NML8S)
- DAYTON AC Gearmotor, 30.0 in-lb Max. Torque, 95 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (6A197)
- D&D Timing Belt, 8M, 30 x 1200mm PL, T150 (1200-8M-30)
- DAYTON 5L650 V-Belt, 65" Outside Length, 21/32" Top Width, 1 Ribs (5L650)
- CONTINENTAL Washdown Hose, 3/4" ID x 25 ft., Yellow (FRT075-25-G)
- CONTINENTAL 3/4" ID x 25 ft Rubber Steam Hose RD (20344079)
- CONTINENTAL Jack Hammer Hose, 200 psi, 100 ft, Red (HZR07520-100-77)
- CONTINENTAL 3/8" ID x 300 ft PVC Bulk Agricultural/Lawn Spray Hose OR (20012638)
- CONTINENTAL Food Hose, 1" ID x 25 ft., Clear (NTF100-25-G)
- CONTINENTAL 1/2" ID x 300 ft PVC Bulk Agricultural/Lawn Spray Hose OR (20012641)
- PARKER HP SAE 100R8 PLASTIC HOSE (520N-3)
- Continental Industrial Hoses