Shop All Industrial Hoses
Continental
Washdown Hose Assembly, 1" ID x 25 ft.
Mfr # FRTB100-25MF-G
Zoro # G6142751
product price: $265.99
/ea
Free Shipping & Returns
$265.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 1 in
- Hose Length 25 ft
- Max. Working Pressure @ 70 F 300 psi
- Hose Configuration Coupled Assembly
- Fitting Size 1 in x 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental
- MFR # FRTB100-25MF-G
- Zoro # G6142751
- Country of Origin United States
- Category Industrial Hoses
Dimensions
Hose Inside Dia. | 1 in |
Hose Length | 25 ft |
Fitting Size | 1 in x 1 in |
Hose Outside Dia. | 1 1/2 in |
Hose Fitting A Size | 1 in |
Hose Fitting B Size | 1 in |
Description
Washdown Hose Assembly, Hose Inside Dia. 1 in, Hose Outside Dia. 1 1/2 in, Hose Length 25 ft, Hose Color Blue, Hose Tube Material Nitrile, Hose Cover Material Carboxylated Nitrile Rubber, Burst Pressure 1,200 psi, Max. Working Pressure @ 70 F 300 psi, Temp. Range -20 Degrees to 210 Degrees F, Standards 3-A, FDA, USDA, Hose Reinforcement Type Spiral, Hose Reinforcement Material Fiber, Safety Factor 4:1, Hose Fitting A Size 1 in, Hose Fitting B Size 1 in, Hose Fitting A Material Brass
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 4L360 V-Belt, 36" Outside Length, 1/2" Top Width, 1 Ribs (4L360)
- CARLISLE AP20 Super Blue Ribbon V-Belt (AP20)
- PIONEER Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 1"-11-1/2 Thread Size, 4000 Series (4050-6P)
- BOWER Tapered Roller Bearing Cone - 1.75 In Id X 1.2344 In W (17888)
- CONTINENTAL Petroleum Hose, 1-1/2" ID x 10 ft., Black (PTH150-10-G)
- CONTINENTAL Bulk Petroleum Hose, 1" ID x 50 ft., Black (PTX100-50-G)
- CONTINENTAL Petroleum Transfer Hose, 2" ID x 5 ft. (PTH200-05CE-G)
- CONTINENTAL 1" ID x 100 ft Vacuum Hose WT (20013089)
- CONTINENTAL 3/4" ID x 500 ft EPDM Bulk Washdown Hose WT (20070993)
- CONTINENTAL Washdown Hose Assembly, 1/2" ID x 50 ft. (FRT050-50MF-G)
- COILHOSE PNEUMATICS Fluid Flexflow 1/4" MPT x 12" (90412)
- Continental Industrial Hoses