Shop All Industrial Hoses
Continental
Washdown Hose, 5/8" ID x 50 ft., Yellow
Mfr # FRT058-50-G
Zoro # G6156130
product price: $279.99
/ea
Free Shipping & Returns
$279.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 5/8 in
- Hose Length 50 ft
- Max. Working Pressure @ 70 F 300 psi
- Hose Configuration Bulk Hose
- Hose Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental
- MFR # FRT058-50-G
- Zoro # G6156130
- Country of Origin United States
- Category Industrial Hoses
Dimensions
Hose Inside Dia. | 5/8 in |
Hose Length | 50 ft |
Hose Outside Dia. | 1 in |
Details
Max. Working Pressure @ 70 F | 300 psi |
Hose Configuration | Bulk Hose |
Hose Color | Yellow |
Hose Cover Material | Carboxylated Nitrile Rubber |
Hose Tube Material | Nitrile |
Temp. Range | -20 Degrees to 210 Degrees F |
Standards | 3-A, FDA, USDA |
Item | Washdown Hose |
Burst Pressure | 1,200 psi |
Antimicrobial | Yes |
Hose Reinforcement Material | Fiber |
Safety Factor | 4:1 |
For Media Type | Antifreeze, Ethylene Glycol, Glycerin, Water |
Compatible Chemicals | Antifreeze (Coolant), Deionized Water, Ethylene Glycol, Fresh Water, Glycerin, Salt Water |
Description
Washdown Hose, Hose Inside Dia. 5/8 in, Hose Outside Dia. 1 in, Hose Length 50 ft, Hose Color Yellow, Hose Tube Material Nitrile, Hose Cover Material Carboxylated Nitrile Rubber, Burst Pressure 1,200 psi, Max. Working Pressure @ 70 F 300 psi, Temp. Range -20 Degrees to 210 Degrees F, Standards 3-A, FDA, USDA, Hose Reinforcement Type Spiral, Hose Reinforcement Material Fiber, Safety Factor 4:1, Hose Configuration Bulk Hose, Antimicrobial Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMKEN Pillow Block Bearing, Ball, 1-3/4" Bore (YAS 1 3/4 SGT)
- BANDO TimingBelt, Synchro-Link, Neoprene, 255L100 (255L100G)
- CARLISLE 2100-14MPT-20 Panther Synchronous Belt (2100-14MPT-20)
- IKO Cam Follower, Inch - Heavy Duty, #CRH30VBUU (CRH30VBUU)
- CONTINENTAL 1-1/2" ID x 100 ft PVC Bulk Food Hose 50 PSI Clear (20013602)
- CONTINENTAL 1/2" ID x 25 ft Rubber Steam Hose BK (STM050-25MM-CR)
- CONTINENTAL Food Hose, 3" ID x 50 ft., Clear (VBT300-50-G)
- CONTINENTAL Washdown Hose Assembly, 1" ID x 50 ft. (FRTB100-50MF-G)
- CONTINENTAL Food Hose, 2" ID x 10 ft., Clear (NTF200-10-G)
- CONTINENTAL Food Hose, 1" ID x 10 ft., Clear (NTF100-10-G)
- PARKER 1/2''-RED MPTII-300 PSI (7094-50304)
- Continental Industrial Hoses