Shop All Industrial Hoses
Continental
Washdown Hose, 5/8" ID x 100 ft., Blue
Mfr # FRTB058-100-G
Zoro # G6142970
Free Shipping & Returns
$577.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 5/8 in
- Hose Length 100 ft
- Max. Working Pressure @ 70 F 300 psi
- Hose Configuration Bulk Hose
- Hose Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Continental
- MFR # FRTB058-100-G
- Zoro # G6142970
- Country of Origin United States
- Category Industrial Hoses
Dimensions
Hose Inside Dia. | 5/8 in |
Hose Length | 100 ft |
Hose Outside Dia. | 1 in |
Details
Max. Working Pressure @ 70 F | 300 psi |
Hose Configuration | Bulk Hose |
Hose Color | Blue |
Hose Cover Material | Carboxylated Nitrile Rubber |
Temp. Range | -20 Degrees to 210 Degrees F |
Hose Tube Material | Nitrile |
Standards | 3-A, FDA, USDA |
Burst Pressure | 1,200 psi |
Hose Reinforcement Material | Fiber |
Item | Washdown Hose |
Antimicrobial | Yes |
Safety Factor | 4:1 |
For Media Type | Antifreeze, Ethylene Glycol, Glycerin, Water |
Compatible Chemicals | Antifreeze (Coolant), Deionized Water, Ethylene Glycol, Fresh Water, Glycerin, Salt Water |
Description
Washdown Hose, Hose Inside Dia. 5/8 in, Hose Outside Dia. 1 in, Hose Length 100 ft, Hose Color Blue, Hose Tube Material Nitrile, Hose Cover Material Carboxylated Nitrile Rubber, Burst Pressure 1,200 psi, Max. Working Pressure @ 70 F 300 psi, Temp. Range -20 Degrees to 210 Degrees F, Standards 3-A, FDA, USDA, Hose Reinforcement Type Spiral, Hose Reinforcement Material Fiber, Safety Factor 4:1, Hose Configuration Bulk Hose, Antimicrobial Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOLBERG Filter Element, Paper, 2 Microns (234P)
- HAM-LET Relief Valve, Stainless Steel, 1 57/100" L (H-985-SS-N-1/4-SL)
- BANDO S3M-162 Timing Belt, 60-S3M-162 (60-S3M-162)
- NTN NTN 6204ZZ, RadialDeep Groove Ball Bearing 20 Mm Id X 47 Mm Od X 14 Mm W Double Shielded (6204ZZ)
- CONTINENTAL Washdown Hose, 1/2" ID x 50 ft., White (CR050-50-G)
- CONTINENTAL Washdown Hose Assembly, 5/8" ID x 25 ft. (FRTB058-25MF-G)
- CONTINENTAL 1/2" ID x 150 ft Bulk Push-On Hose 250 PSI BK (20026033)
- CONTINENTAL Jack Hammer Hose, 200 psi, 100 ft, Red (HZR07520-100-77)
- CONTINENTAL 1" ID x 50 ft EPDM Bulk Food Hose WT (32W263)
- CONTINENTAL Food Hose, 3/4" ID x 25 ft., Clear (NTF075-25-G)
- SANI-LAV Washdown Hose, Pipe Size 1-1/8", 600" L (H50W3)
- Continental Air Hoses