Shop All Industrial Hoses
Continental
Washdown Hose, 3/4" ID x 100 ft., Yellow
Mfr # FRT075-100-G
Zoro # G6156934
product price: $794.99
/ea
Free Shipping & Returns
$794.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 3/4 in
- Hose Length 100 ft
- Max. Working Pressure @ 70 F 300 psi
- Hose Configuration Bulk Hose
- Hose Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental
- MFR # FRT075-100-G
- Zoro # G6156934
- Country of Origin United States
- Category Industrial Hoses
Dimensions
Hose Inside Dia. | 3/4 in |
Hose Length | 100 ft |
Hose Outside Dia. | 1 3/16 in |
Details
Max. Working Pressure @ 70 F | 300 psi |
Hose Configuration | Bulk Hose |
Hose Color | Yellow |
Hose Cover Material | Carboxylated Nitrile Rubber |
Temp. Range | -20 Degrees to 210 Degrees F |
Hose Tube Material | Nitrile |
Standards | 3-A, FDA, USDA |
Antimicrobial | Yes |
Burst Pressure | 1,200 psi |
Hose Reinforcement Material | Fiber |
Item | Washdown Hose |
Safety Factor | 4:1 |
For Media Type | Antifreeze, Ethylene Glycol, Glycerin, Water |
Compatible Chemicals | Antifreeze (Coolant), Deionized Water, Ethylene Glycol, Fresh Water, Glycerin, Salt Water |
Description
Washdown Hose, Hose Inside Dia. 3/4 in, Hose Outside Dia. 1 3/16 in, Hose Length 100 ft, Hose Color Yellow, Hose Tube Material Nitrile, Hose Cover Material Carboxylated Nitrile Rubber, Burst Pressure 1,200 psi, Max. Working Pressure @ 70 F 300 psi, Temp. Range -20 Degrees to 210 Degrees F, Standards 3-A, FDA, USDA, Hose Reinforcement Type Spiral, Hose Reinforcement Material Fiber, Safety Factor 4:1, Hose Configuration Bulk Hose, Antimicrobial Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOMPKINS Hydraulic Fitting-Steel04FOR-04MP (6404-04-04)
- LEESON DC Permanent Magnet Motor, 13.5A, 1/3 HP (108050.00)
- ALPHA TECHNOLOGIES Aignep USA Kit Clevis Bracket Mount AL 50 for ISO 15552 Cylinders (VCF050)
- NACHI 6200 Series Deep Groove Radial Ball Brg W/Snap (6203N)
- CONTINENTAL Washdown Hose, 1/2" ID x 25 ft., White (CRX050-25-G)
- CONTINENTAL Washdown Hose Assembly, 1/2" ID x 50 ft. (FRT050-50MF-G)
- CONTINENTAL Food Hose, 2" ID x 25 ft., White (FTH200-25-G)
- CONTINENTAL Washdown Hose, Hose 25 ft. L, Blue, Hose Inside Dia.: 3/4" (FRTB075-25-G)
- CONTINENTAL 1-1/2" ID x 50 ft Rubber Steam Hose RD (20620048)
- CONTINENTAL Food Hose, 1" ID x 50 ft., Clear (NTF100-50-G)
- ZORO SELECT 1/4" ID x 50 ft Nylon Coupled Paint Spray Hose BL (1AGF1)
- Continental Air Hoses