Shop All Industrial Hoses
Continental
Washdown Hose, 1/2" ID x 50 ft., Yellow
Mfr # FRT050-50-G
Zoro # G6154609
Free Shipping & Returns
$190.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 1/2 in
- Hose Length 50 ft
- Max. Working Pressure @ 70 F 300 psi
- Hose Configuration Bulk Hose
- Hose Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Continental
- MFR # FRT050-50-G
- Zoro # G6154609
- Country of Origin United States
- Category Industrial Hoses
Dimensions
Hose Inside Dia. | 1/2 in |
Hose Length | 50 ft |
Hose Outside Dia. | 15/16 in |
Details
Max. Working Pressure @ 70 F | 300 psi |
Hose Configuration | Bulk Hose |
Hose Color | Yellow |
Hose Cover Material | Carboxylated Nitrile Rubber |
Hose Tube Material | Nitrile |
Temp. Range | -20 Degrees to 210 Degrees F |
Standards | 3-A, FDA, USDA |
Burst Pressure | 1,200 psi |
Antimicrobial | Yes |
Safety Factor | 4:1 |
Item | Washdown Hose |
Hose Reinforcement Material | Fiber |
For Media Type | Antifreeze, Ethylene Glycol, Glycerin, Water |
Compatible Chemicals | Antifreeze (Coolant), Deionized Water, Ethylene Glycol, Fresh Water, Glycerin, Salt Water |
Description
Washdown Hose, Hose Inside Dia. 1/2 in, Hose Outside Dia. 15/16 in, Hose Length 50 ft, Hose Color Yellow, Hose Tube Material Nitrile, Hose Cover Material Carboxylated Nitrile Rubber, Burst Pressure 1,200 psi, Max. Working Pressure @ 70 F 300 psi, Temp. Range -20 Degrees to 210 Degrees F, Standards 3-A, FDA, USDA, Hose Reinforcement Type Spiral, Hose Reinforcement Material Fiber, Safety Factor 4:1, Hose Configuration Bulk Hose, Antimicrobial Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS 70 Gallon Upright Steel Hydraulic Reservoir (UR70S)
- DYNABRADE Bearing and Shaft Assembly, 3015-1 (21425)
- MARATHON MOTORS 3-Phase General Purpose Motor, 5 HP, 184T Frame, 230/460V AC Voltage, 1,765 Nameplate RPM (184TTDBD6026)
- THOMSON Shaft, 440C SS, 0.750 In D, 18 In (QS 3/4 L SS X 18)
- CONTINENTAL Washdown Hose Assembly, 1/2" ID x 25 ft. (CRX050-25MF-G)
- CONTINENTAL 3/4" ID x 50 ft Nitrile Bulk Washdown Hose YL (20344061)
- CONTINENTAL Washdown Hose, 1/2" ID x 100 ft., White (CR050-100-G)
- CONTINENTAL Petroleum Hose, 1-1/2" ID x 50 ft., Black (PTH150-50-G)
- CONTINENTAL 1/2" ID x 50 ft EPDM Coupled Washdown Hose 300 PSI WT (CR050-50MF-G)
- CONTINENTAL 1-1/2" ID x 100 ft PVC Bulk Food Hose Clear (20013331)
- CONTINENTAL 3/8" ID x 250 ft Buna-N Bulk Push-On Hose 400 PSI GN (20307758)
- Continental Air Hoses