Shop All Industrial Hoses
Continental
Washdown Hose, 1/2" ID x 25 ft., Yellow
Mfr # FRT050-25-G
Zoro # G6181574
product price: $84.85
/ea
Free Shipping & Returns
$84.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 1/2 in
- Hose Length 25 ft
- Max. Working Pressure @ 70 F 300 psi
- Hose Configuration Bulk Hose
- Hose Cover Material Carboxylated Nitrile Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental
- MFR # FRT050-25-G
- Zoro # G6181574
- Country of Origin United States
- Category Industrial Hoses
Dimensions
Hose Inside Dia. | 1/2 in |
Hose Length | 25 ft |
Hose Outside Dia. | 15/16 in |
Details
Max. Working Pressure @ 70 F | 300 psi |
Hose Configuration | Bulk Hose |
Hose Cover Material | Carboxylated Nitrile Rubber |
Hose Color | Yellow |
Temp. Range | -20 Degrees to 210 Degrees F |
Hose Tube Material | Nitrile |
Standards | 3-A, FDA, USDA |
Hose Reinforcement Material | Fiber |
Antimicrobial | Yes |
Safety Factor | 4:1 |
Burst Pressure | 1,200 psi |
Item | Washdown Hose |
For Media Type | Antifreeze, Ethylene Glycol, Glycerin, Water |
Compatible Chemicals | Antifreeze (Coolant), Deionized Water, Ethylene Glycol, Fresh Water, Glycerin, Salt Water |
Description
Washdown Hose, Hose Inside Dia. 1/2 in, Hose Outside Dia. 15/16 in, Hose Length 25 ft, Hose Color Yellow, Hose Tube Material Nitrile, Hose Cover Material Carboxylated Nitrile Rubber, Burst Pressure 1,200 psi, Max. Working Pressure @ 70 F 300 psi, Temp. Range -20 Degrees to 210 Degrees F, Standards 3-A, FDA, USDA, Hose Reinforcement Type Spiral, Hose Reinforcement Material Fiber, Safety Factor 4:1, Hose Configuration Bulk Hose, Antimicrobial Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMKEN Radial Bearing, Double Shield, 40mm Bore (208KDD)
- TOMPKINS Hydraulic Fitting-Steel12FJ-06MJ (2406-12-06)
- D&D 60" Outside Length, 2/3" Top Width, 1 Ribs (B57/5L600)
- FESTO Pneumatic Valve VL-5-1/4-EX (VL-5-1/4-EX)
- CONTINENTAL 1/2" ID x 50 ft Nitrile Bulk Washdown Hose YL (20343930)
- CONTINENTAL Washdown Hose Assembly, 5/8" ID x 25 ft. (FRT058-25MF-G)
- CONTINENTAL Petroleum Transfer Hose, 1" ID x 25 ft. (PTH100-25-G)
- CONTINENTAL Food Hose, 3" ID x 25 ft., Clear (NTF300-25-G)
- CONTINENTAL Washdown Hose Assembly, Hose 25 ft. L, Hose Inside Dia.: 1/2" (CR050-25MF-G)
- CONTINENTAL Washdown Hose Assembly, 1" ID x 50 ft. (FRTB100-50MF-G)
- GATES Plant Master XTreme 300 LockOn (32011100)
- Continental Air Hoses