Shop All Industrial Hoses
Continental
Washdown Hose, 1/2" ID x 25 ft., Blue
Mfr # FRTB050-25-G
Zoro # G6156103
original price:
$112.56
5% off
new price: $105.99
/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 1/2 in
- Hose Length 25 ft
- Max. Working Pressure @ 70 F 300 psi
- Hose Configuration Bulk Hose
- Hose Cover Material Carboxylated Nitrile Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental
- MFR # FRTB050-25-G
- Zoro # G6156103
- Country of Origin United States
- Category Industrial Hoses
Dimensions
Hose Inside Dia. | 1/2 in |
Hose Length | 25 ft |
Hose Outside Dia. | 15/16 in |
Details
Max. Working Pressure @ 70 F | 300 psi |
Hose Configuration | Bulk Hose |
Hose Cover Material | Carboxylated Nitrile Rubber |
Hose Color | Blue |
Hose Tube Material | Nitrile |
Temp. Range | -20 Degrees to 210 Degrees F |
Standards | 3-A, FDA, USDA |
Hose Reinforcement Material | Fiber |
Burst Pressure | 1,200 psi |
Safety Factor | 4:1 |
Item | Washdown Hose |
Antimicrobial | Yes |
For Media Type | Antifreeze, Ethylene Glycol, Glycerin, Water |
Compatible Chemicals | Antifreeze (Coolant), Deionized Water, Ethylene Glycol, Fresh Water, Glycerin, Salt Water |
Description
Washdown Hose, Hose Inside Dia. 1/2 in, Hose Outside Dia. 15/16 in, Hose Length 25 ft, Hose Color Blue, Hose Tube Material Nitrile, Hose Cover Material Carboxylated Nitrile Rubber, Burst Pressure 1,200 psi, Max. Working Pressure @ 70 F 300 psi, Temp. Range -20 Degrees to 210 Degrees F, Standards 3-A, FDA, USDA, Hose Reinforcement Type Spiral, Hose Reinforcement Material Fiber, Safety Factor 4:1, Hose Configuration Bulk Hose, Antimicrobial Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON AEROQUIP Hose Assembly, hyd, 1/2 ID x 96 In, 1/2 NPT (1/2 FC410 96)
- GATES Polyflex Belts, 7M1250 (7M1250)
- SMC Speed Control Valve, 10mm Tube, 1/8 In (AS2201F-01-10SA)
- SMC Inline Solid NPN Direct, 3 Wire, 0.5m (D-Y59A)
- CONTINENTAL Food Hose, 3" ID x 25 ft., Clear (NTF300-25-G)
- CONTINENTAL 3/4" ID x 50 ft Rubber Steam Hose BK (20023435)
- CONTINENTAL 3/8" ID Nylon Coupled Material Hose BK (NRSP038-25FF)
- CONTINENTAL Petroleum Transfer Hose, 3/4" ID x 25 ft. (PTH075-25-G)
- CONTINENTAL Washdown Hose, 1/2" ID x 50 ft., Yellow (FRT050-50-G)
- CONTINENTAL 1" ID x 50 ft EPDM Coupled Washdown Hose 300 PSI WT (CR100-50MF-G)
- GATES Plant Master Industrial Hose (3/8X500 PLANT 200 RED)
- Continental Industrial Hoses