Shop All Industrial Hoses
Continental
Washdown Hose, 1" ID x 25 ft., White
Mfr # CRX100-25-G
Zoro # G6167775
Free Shipping & Returns
$194.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 1 in
- Hose Length 25 ft
- Max. Working Pressure @ 70 F 300 psi
- Hose Configuration Bulk Hose
- Hose Cover Material EPDM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Continental
- MFR # CRX100-25-G
- Zoro # G6167775
- Country of Origin United States
- Category Industrial Hoses
Dimensions
Hose Inside Dia. | 1 in |
Hose Length | 25 ft |
Hose Outside Dia. | 1 1/2 in |
Details
Max. Working Pressure @ 70 F | 300 psi |
Hose Configuration | Bulk Hose |
Hose Cover Material | EPDM |
Hose Color | White |
Temp. Range | -40 Degrees to 210 Degrees F |
Hose Tube Material | EPDM |
Standards | 3-A, FDA, USDA |
Antimicrobial | Yes |
Item | Washdown Hose |
Burst Pressure | 1,200 psi |
Hose Reinforcement Material | Fiber |
Safety Factor | 4:1 |
For Media Type | Antifreeze, Ethylene Glycol, Glycerin, Water |
Compatible Chemicals | Antifreeze (Coolant), Deionized Water, Ethylene Glycol, Fresh Water, Glycerin |
Description
Washdown Hose, Hose Inside Dia. 1 in, Hose Outside Dia. 1 1/2 in, Hose Length 25 ft, Hose Color White, Hose Tube Material EPDM, Hose Cover Material EPDM, Burst Pressure 1,200 psi, Max. Working Pressure @ 70 F 300 psi, Temp. Range -40 Degrees to 210 Degrees F, Standards 3-A, FDA, USDA, Hose Reinforcement Type Spiral, Hose Reinforcement Material Fiber, Safety Factor 4:1, Hose Configuration Bulk Hose, Antimicrobial Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANSEN Coupler Plug, (M)NPT, 1/4, Brass (A4L)
- NTN NTN UC206D1, Ball Insert Bearing 30 Mm Id X 62 Mm Od X 381 Mm W Set Screw (UC206D1)
- SPEEDAIRE Coalescing Unit Filter, 37 scfm Max. Flow (60UD61)
- TB WOODS Jaw Coupling Hub, AL090, Aluminum, 3/4" (AL09034)
- CONTINENTAL 1/2" ID x 50 ft EPDM Coupled Washdown Hose 300 PSI WT (CR050-50MF-G)
- CONTINENTAL 3/8" ID Nylon Coupled Material Hose BK (NRSP038-25FF)
- CONTINENTAL 3/4" ID Rubber Steam Hose BK (20344135)
- CONTINENTAL 3/8" ID Nylon Coupled Material Hose BK (NRSP038-15FF)
- CONTINENTAL Petroleum Transfer Hose, 1" ID x 50 ft. (PTH100-50CE-G)
- CONTINENTAL Washdown Hose, 1/2" ID x 50 ft., Yellow (FRT050-50-G)
- CONTINENTAL Petroleum Transfer Hose, 3/4" ID x 50 ft. (PTH075-50CE-G)
- Continental Industrial Hoses