Shop All Industrial Hoses
Continental
Washdown Hose, 1" ID x 100 ft., White
Mfr # CR100-100-G
Zoro # G6168520
product price: $538.99
/ea
Free Shipping & Returns
$538.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 1 in
- Hose Length 100 ft
- Max. Working Pressure @ 70 F 300 psi
- Hose Configuration Bulk Hose
- Hose Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental
- MFR # CR100-100-G
- Zoro # G6168520
- Country of Origin United States
- Category Industrial Hoses
Dimensions
Hose Inside Dia. | 1 in |
Hose Length | 100 ft |
Hose Outside Dia. | 1 1/2 in |
Details
Max. Working Pressure @ 70 F | 300 psi |
Hose Configuration | Bulk Hose |
Hose Color | White |
Hose Cover Material | EPDM |
Temp. Range | -40 Degrees to 210 Degrees F |
Hose Tube Material | EPDM |
Standards | 3-A, FDA, USDA |
Antimicrobial | No |
Item | Washdown Hose |
Burst Pressure | 1,200 psi |
Safety Factor | 4:1 |
Hose Reinforcement Material | Fiber |
For Media Type | Antifreeze, Ethylene Glycol, Glycerin, Water |
Compatible Chemicals | Antifreeze (Coolant), Deionized Water, Ethylene Glycol, Fresh Water, Glycerin |
Description
Washdown Hose, Hose Inside Dia. 1 in, Hose Outside Dia. 1 1/2 in, Hose Length 100 ft, Hose Color White, Hose Tube Material EPDM, Hose Cover Material EPDM, Burst Pressure 1,200 psi, Max. Working Pressure @ 70 F 300 psi, Temp. Range -40 Degrees to 210 Degrees F, Standards 3-A, FDA, USDA, Hose Reinforcement Type Spiral, Hose Reinforcement Material Fiber, Safety Factor 4:1, Hose Configuration Bulk Hose, Antimicrobial No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A.O. SMITH Century FE1036SC, Condenser Fan, 1/3 HP, 1075 RPM, 208-230V (FE1036SC)
- PAASCHE AIRBRUSH CO AIR HOSE W/CPLGS (PBA-1/8-6)
- SPEEDAIRE Straight 1/2 in Hose I.D, 3/8"-18 Thread (4TT16)
- HERITAGE Button Head Fitting, 3/8"-18NPTF, CS Z3 (H1188Z3)
- CONTINENTAL 3/4" ID x 300 ft PVC Bulk Agricultural/Lawn Spray Hose OR (20012643)
- CONTINENTAL Washdown Hose Assembly, 5/8" ID x 50 ft. (FRTB058-50MF-G)
- CONTINENTAL Washdown Hose, 3/4" ID x 25 ft., White (CRX075-25-G)
- CONTINENTAL 3" ID x 100 ft PVC Bulk Food Hose Clear (20013334)
- CONTINENTAL Washdown Hose Assembly, 1/2" ID x 50 ft. (FRT050-50MF-G)
- CONTINENTAL Washdown Hose Assembly, 5/8" ID x 25 ft. (FRT058-25MF-G)
- GATES Marine Master Plus Wet Exhaust (46841680)
- Continental Industrial Hoses