Shop All V-Belts
Continental
V-belt, 88 in L, 1/2 in W Top, Rubber
Mfr # 84880
Zoro # G308229629
$25.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section 4L-A
- Industry Number 4L880
- Top Width 1/2 in
- Number of Ribs 1
- Thickness 0.31 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Continental
- MFR # 84880
- Zoro # G308229629
- UPC # 037256034800
- Country of Origin Mexico
- Category V-Belts
Dimensions
Top Width | 1/2 in |
Outside Length | 88 in |
Belt Trade Size | 4L |
Details
Item | V-belt |
V-Belt Section | 4L-A |
Industry Number | 4L880 |
Number of Ribs | 1 |
Thickness | 0.31 in |
Resistance Properties | Abrasion Resistant, Heat Resistant, Oil Resistant, Ozone Resistant |
Reinforcing Cord Material | Aramid |
Standards | ISO1813 |
Application | Lawn and Garden |
Belt Material | Rubber |
Maximum Operating Temperature | 158 Degrees F |
Minimum Operating Temperature | -67 Degrees F |
Edge Construction | Wrapped |
Number of Bands | 1 |
Description
V-belt, Belt Material Rubber, Edge Construction Wrapped, Industry Number 4L880, Number of Bands 1, Outside Length 88 in, Reinforcing Cord Material Aramid, Thickness 0.31 in, Top Width 1/2 in, Belt Trade Size 4L, V-Belt Type Classical, Application Lawn and Garden, Maximum Operating Temperature 158 Degrees F, Minimum Operating Temperature -67 Degrees F, Resistance Properties Abrasion Resistant, Heat Resistant, Oil Resistant, Ozone Resistant, Standards ISO1813
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TERRE PRODUCTS V-Groove Drive Pulley - 6'' Dia. - 3/4'' Bore - Die Cast (5160034)
- DAYTON BX61 Cogged V-Belt, 64" Outside Length, 21/32" Top Width, 1 Ribs (6L276)
- VICKERS Relief Valve, 7/8-14 In UNF-2B Port (CS-03-B50)
- SPEEDAIRE Cylinder Repair Kit, 2-1/2 In Bore (2ZB74)
- CONTINENTAL V-belt, 34 in L, 1/2 in W Top, Rubber (84340)
- CONTINENTAL Torque-Flex Matchmaker Cogged 88In 21/32In V-Belt (BX85)
- CONTINENTAL V-belt, 34 in L, 3/8 in W Top, Rubber (83340)
- CONTINENTAL Contitech Hy-T Wedge Torque Team 4 Band Cogged 51In 3In V-Belt (4/BX48)
- CONTINENTAL V-belt, 38 in L, 1/2 in W Top, Rubber (84380)
- CONTINENTAL V-belt, 38 in L, 1/2 in W Top, Rubber (84385)
- CARLISLE BELTS BY TIMKEN Gold-Ribbon Cog-Belt Heavy Duty Gold Ribbon V-Belt, BX Section, 5/8 in W Top, 31.4 in L Outside (BX28)
- Continental V-Belts