Shop All V-Belts
Continental
V-belt, 87 in L, 1/2 in W Top, Rubber
Mfr # 84870
Zoro # G208229712
product price: $23.39
/ea
$23.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section 4L-A
- Industry Number 4L870
- Number of Ribs 1
- Top Width 0.5 in
- Outside Length 87 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental
- MFR # 84870
- Zoro # G208229712
- UPC # 037256034794
- Country of Origin Mexico
- Category V-Belts
Dimensions
Top Width | 0.5 in |
Outside Length | 87 in |
Belt Trade Size | 4L |
Details
Item | V-belt |
V-Belt Section | 4L-A |
Industry Number | 4L870 |
Number of Ribs | 1 |
Thickness | 0.31 in |
Application | Lawn and Garden |
Belt Material | Rubber |
Resistance Properties | Abrasion Resistant, Heat Resistant, Oil Resistant, Ozone Resistant |
Standards | ISO1813 |
Minimum Operating Temperature | -67 Degrees F |
Maximum Operating Temperature | 158 Degrees F |
Reinforcing Cord Material | Aramid |
Edge Construction | Wrapped |
Number of Bands | 1 |
Description
V-belt, Belt Material Rubber, Edge Construction Wrapped, Industry Number 4L870, Number of Bands 1, Outside Length 87 in, Reinforcing Cord Material Aramid, Thickness 0.31 in, Top Width 0.5 in, Belt Trade Size 4L, V-Belt Type Classical, Application Lawn and Garden, Maximum Operating Temperature 158 Degrees F, Minimum Operating Temperature -67 Degrees F, Resistance Properties Abrasion Resistant, Heat Resistant, Oil Resistant, Ozone Resistant, Standards ISO1813
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Hydraulic Hose, 1/2" ID, 50 ft. L (387TC-8-BX)
- ZORO SELECT Hose Clamp, 2-1/2 to 3-1/2 In, SAE 48, PK10 (5248070)
- CONTINENTAL CONTITECH BX112 Cogged V-Belt, 115" Outside Length, 21/32" Top Width, 1 Ribs (BX112)
- MILLENNIUM FILTER Hydraulic Filter, replaces FAIREY-ARLON 370Z322A, Pressure Line, 10 micron (ZX-370Z322A)
- CONTINENTAL V-belt, 37 in L, 1/2 in W Top, Rubber (84370)
- CONTINENTAL V-belt, 39 in L, 1/2 in W Top, Rubber (84390)
- CONTINENTAL V-belt, 35 in L, 1/2 in W Top, Rubber (84350)
- CONTINENTAL Contitech Hy-T Wedge Torque Team 4 Band Cogged 51In 3In V-Belt (4/BX48)
- CONTINENTAL V-belt, 134 in L, 5/8 in W Top, Rubber (851340)
- CONTINENTAL V-belt, 62 in L, 5/8 in W Top, Rubber (85620)
- PIX Belt, XPB Cogged, 17 x 2240mm LP (XPB2240)
- Continental Power Transmission Belts