Shop All V-Belts
Continental
V-belt, 72 in L, 5/8 in W Top, Rubber
Mfr # 85720
Zoro # G108229744
product price: $30.59
/ea
$30.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Industry Number 5L720
- Top Width 21/32 in
- Thickness 0.406 in
- Outside Length 72 in
- Minimum Operating Temperature -67 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental
- MFR # 85720
- Zoro # G108229744
- UPC # 037256035425
- Country of Origin Mexico
- Category V-Belts
Dimensions
Top Width | 21/32 in |
Outside Length | 72 in |
Belt Trade Size | 5L |
Details
Item | V-belt |
Industry Number | 5L720 |
Thickness | 0.406 in |
Minimum Operating Temperature | -67 Degrees F |
Resistance Properties | Abrasion Resistant, Heat Resistant, Oil Resistant, Ozone Resistant |
Maximum Operating Temperature | 158 Degrees F |
Reinforcing Cord Material | Aramid |
Belt Material | Rubber |
Application | Lawn and Garden |
Standards | ISO1813 |
Number of Bands | 1 |
Edge Construction | Wrapped |
Description
V-belt, Belt Material Rubber, Edge Construction Wrapped, Industry Number 5L720, Number of Bands 1, Outside Length 72 in, Reinforcing Cord Material Aramid, Thickness 0.406 in, Top Width 21/32 in, Belt Trade Size 5L, V-Belt Type Classical, Application Lawn and Garden, Maximum Operating Temperature 158 Degrees F, Minimum Operating Temperature -67 Degrees F, Resistance Properties Abrasion Resistant, Heat Resistant, Oil Resistant, Ozone Resistant, Standards ISO1813
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER SURFACE TECHNOLOGIES Anti-Spatter, Aerosol Can, 13.5 oz. Size (53F912)
- CAMOZZI #6520 05-04, Swivel Male Elbow, 5/16" OD X 1/4" NPT (6520 05-04)
- BANDO 1245 mm Outside Length, 13 mm Top Width, 1 Ribs (A47)
- CONTINENTAL CONTITECH 5V1180 Wrapped V-Belt, 118" Outside Length, 5/8" Top Width, 1 Ribs (5V1180)
- CONTINENTAL V-belt, 42 in L, 5/8 in W Top, Rubber (85420)
- CONTINENTAL V-belt, 33 in L, 1/2 in W Top, Rubber (84330)
- CONTINENTAL V-belt, 22 in L, 1/2 in W Top, Rubber (84220)
- CONTINENTAL V-belt, 50 in L, 1/2 in W Top, Rubber (84500)
- CONTINENTAL V-belt, 69 in L, 5/8 in W Top, Rubber (85690)
- CONTINENTAL 4L270 27 in Outside Length, 1/2 in Top Width, 1 Ribs (84270)
- CONTINENTAL CONTITECH 5VX1000 Cogged V-Belt, 100" Outside Length, 5/8" Top Width, 1 Ribs (5VX1000)
- Continental Power Transmission Belts