Shop All V-Belts
Continental
V-belt, 66 in L, 1/2 in W Top, Rubber
Mfr # 84660
Zoro # G708229991
product price: $19.95
/ea
$19.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section 4L-A
- Industry Number 4L660
- Number of Ribs 1
- Top Width 1/2 in
- Outside Length 66 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental
- MFR # 84660
- Zoro # G708229991
- UPC # 037256034589
- Country of Origin Mexico
- Category V-Belts
Dimensions
Top Width | 1/2 in |
Outside Length | 66 in |
Belt Trade Size | 4L |
Details
Item | V-belt |
V-Belt Section | 4L-A |
Industry Number | 4L660 |
Number of Ribs | 1 |
Thickness | 0.31 in |
Minimum Operating Temperature | -67 Degrees F |
Reinforcing Cord Material | Aramid |
Application | Lawn and Garden |
Maximum Operating Temperature | 158 Degrees F |
Belt Material | Rubber |
Standards | ISO1813 |
Resistance Properties | Abrasion Resistant, Heat Resistant, Oil Resistant, Ozone Resistant |
Edge Construction | Wrapped |
Number of Bands | 1 |
Description
V-belt, Belt Material Rubber, Edge Construction Wrapped, Industry Number 4L660, Number of Bands 1, Outside Length 66 in, Reinforcing Cord Material Aramid, Thickness 0.31 in, Top Width 1/2 in, Belt Trade Size 4L, V-Belt Type Classical, Application Lawn and Garden, Maximum Operating Temperature 158 Degrees F, Minimum Operating Temperature -67 Degrees F, Resistance Properties Abrasion Resistant, Heat Resistant, Oil Resistant, Ozone Resistant, Standards ISO1813
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Shim 30629, 25.4 mm OD x 19 mm OD x 0.05 mm Thick, 1 bag/pk (30629)
- CONTINENTAL 1" ID x 50 ft Rubber Steam Hose RD (20344129)
- RENEWABLE LUBRICANTS Air Tool Lube, ISO 32 Biodegradable, 32 Oz (83111)
- BESTORQ Ariens / Gravely 936022 SIERRA 1340G (Deck 40") Riding Lawn Mower Replacement Belt, A62LG (A62LG)
- CONTINENTAL V-belt, 22 in L, 1/2 in W Top, Rubber (84220)
- CONTINENTAL V-belt, 38 in L, 1/2 in W Top, Rubber (84380)
- CONTINENTAL V-belt, 89 in L, 5/8 in W Top, Rubber (85890)
- CONTINENTAL V-belt, 120 in L, 1/2 in W Top, Rubber (841200)
- CONTINENTAL V-belt, 45 in L, 1/2 in W Top, Rubber (84450)
- CONTINENTAL V-belt, 42 in L, 5/8 in W Top, Rubber (85420)
- MTD Belt-Trans Drive (490-501-C069)
- Continental Power Transmission Belts