Shop All V-Belts
Continental
V-belt, 59 in L, 5/8 in W Top, Rubber
Mfr # 85590
Zoro # G008229769
$25.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Industry Number 5L590
- Top Width 21/32 in
- Outside Length 59 in
- Thickness 0.406 in
- Resistance Properties Abrasion Resistant, Heat Resistant, Oil Resistant, Ozone Resistant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Continental
- MFR # 85590
- Zoro # G008229769
- UPC # 037256035296
- Country of Origin Mexico
- Category V-Belts
Dimensions
Top Width | 21/32 in |
Outside Length | 59 in |
Belt Trade Size | 5L |
Details
Item | V-belt |
Industry Number | 5L590 |
Thickness | 0.406 in |
Resistance Properties | Abrasion Resistant, Heat Resistant, Oil Resistant, Ozone Resistant |
Reinforcing Cord Material | Aramid |
Maximum Operating Temperature | 158 Degrees F |
Belt Material | Rubber |
Standards | ISO1813 |
Application | Lawn and Garden |
Minimum Operating Temperature | -67 Degrees F |
Number of Bands | 1 |
Edge Construction | Wrapped |
Description
V-belt, Belt Material Rubber, Edge Construction Wrapped, Industry Number 5L590, Number of Bands 1, Outside Length 59 in, Reinforcing Cord Material Aramid, Thickness 0.406 in, Top Width 21/32 in, Belt Trade Size 5L, V-Belt Type Classical, Application Lawn and Garden, Maximum Operating Temperature 158 Degrees F, Minimum Operating Temperature -67 Degrees F, Resistance Properties Abrasion Resistant, Heat Resistant, Oil Resistant, Ozone Resistant, Standards ISO1813
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN NTN 4T-H715311, Tapered Roller Bearing Cup Single Cup 5375 In Od X 14375 In W Case Carburized Steel (4T-H715311)
- ENERPAC Rc10 Ton Spring Kit Rc1014 (RC10K37)
- FESTO Push-In L-Fitting NPQM-L-M5-Q6-P10 (NPQM-L-M5-Q6-P10)
- MAIN FILTER Hydraulic Filter, replaces WIX D54E10CAV, Pressure Line, 10 micron, Outside-In (MF0509474)
- CONTINENTAL V-belt, 38 in L, 1/2 in W Top, Rubber (84380)
- CONTINENTAL V-belt, 42 in L, 5/8 in W Top, Rubber (85420)
- CONTINENTAL V-belt, 34 in L, 3/8 in W Top, Rubber (83340)
- CONTINENTAL V-belt, 134 in L, 5/8 in W Top, Rubber (851340)
- CONTINENTAL V-belt, 40 in L, 1/2 in W Top, Rubber (84400)
- CONTINENTAL V-belt, 38 in L, 1/2 in W Top, Rubber (84385)
- BESTORQ Aftermarket replacement for 9040-077-001 Dexter/IPSO BELT, A52 (A52)
- Continental Power Transmission Belts