Shop All V-Belts
Continental
V-belt, 56 in L, 5/8 in W Top, Rubber
Mfr # 85560
Zoro # G908229616
product price: $21.59
/ea
$21.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Industry Number 5L560
- Top Width 21/32 in
- Outside Length 56 in
- Thickness 0.406 in
- Belt Material Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental
- MFR # 85560
- Zoro # G908229616
- UPC # 037256035265
- Country of Origin Mexico
- Category V-Belts
Dimensions
Top Width | 21/32 in |
Outside Length | 56 in |
Belt Trade Size | 5L |
Details
Item | V-belt |
Industry Number | 5L560 |
Thickness | 0.406 in |
Belt Material | Rubber |
Maximum Operating Temperature | 158 Degrees F |
Reinforcing Cord Material | Aramid |
Standards | ISO1813 |
Resistance Properties | Abrasion Resistant, Heat Resistant, Oil Resistant, Ozone Resistant |
Minimum Operating Temperature | -67 Degrees F |
Application | Lawn and Garden |
Edge Construction | Wrapped |
Number of Bands | 1 |
Description
V-belt, Belt Material Rubber, Edge Construction Wrapped, Industry Number 5L560, Number of Bands 1, Outside Length 56 in, Reinforcing Cord Material Aramid, Thickness 0.406 in, Top Width 21/32 in, Belt Trade Size 5L, V-Belt Type Classical, Application Lawn and Garden, Maximum Operating Temperature 158 Degrees F, Minimum Operating Temperature -67 Degrees F, Resistance Properties Abrasion Resistant, Heat Resistant, Oil Resistant, Ozone Resistant, Standards ISO1813
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT TL Bushing, 2517, 1 3/8 in B Dia, 1.75 in L (2517X1-3/8)
- BSC PREFERRED Timing Belt - XL, 0.37 x 10.6in PL, T53 (106XL037)
- OIL SAFE Fluid Storage Container, Drum, 5 L Capacity, 10.7 in H., 7.7 in Outside Dia, Clear (101005)
- PREVOST Hose Reel, 3/8" Hose Dia., 32 ft. Length, 175 psi (DMO 1010IS)
- CONTINENTAL Contitech Hy-T Wedge Torque Team 4 Band Cogged 51In 3In V-Belt (4/BX48)
- CONTINENTAL V-belt, 52 in L, 1/2 in W Top, Rubber (84520)
- CONTINENTAL V-belt, 42 in L, 5/8 in W Top, Rubber (85420)
- CONTINENTAL V-belt, 37 in L, 1/2 in W Top, Rubber (84370)
- CONTINENTAL V-belt, 24 in L, 1/2 in W Top, Rubber (84240)
- CONTINENTAL CONTITECH HY-T WEDGE MATCHMAKER SC COGGED 190IN 5/8IN V-BELT (5VX1900)
- CARLISLE AP28 Super Blue Ribbon V-Belt (AP28)
- Continental V-Belts