Shop All V-Belts
Continental
V-belt, 51 in L, 5/8 in W Top, Rubber
Mfr # 85510
Zoro # G808229549
$24.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Industry Number 5L510
- Top Width 21/32 in
- Thickness 0.406 in
- Outside Length 51 in
- Application Lawn and Garden
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Continental
- MFR # 85510
- Zoro # G808229549
- UPC # 037256035210
- Country of Origin Mexico
- Category V-Belts
Dimensions
Top Width | 21/32 in |
Outside Length | 51 in |
Belt Trade Size | 5L |
Details
Item | V-belt |
Industry Number | 5L510 |
Thickness | 0.406 in |
Application | Lawn and Garden |
Maximum Operating Temperature | 158 Degrees F |
Resistance Properties | Abrasion Resistant, Heat Resistant, Oil Resistant, Ozone Resistant |
Reinforcing Cord Material | Aramid |
Minimum Operating Temperature | -67 Degrees F |
Standards | ISO1813 |
Belt Material | Rubber |
Number of Bands | 1 |
Edge Construction | Wrapped |
Description
V-belt, Belt Material Rubber, Edge Construction Wrapped, Industry Number 5L510, Number of Bands 1, Outside Length 51 in, Reinforcing Cord Material Aramid, Thickness 0.406 in, Top Width 21/32 in, Belt Trade Size 5L, V-Belt Type Classical, Application Lawn and Garden, Maximum Operating Temperature 158 Degrees F, Minimum Operating Temperature -67 Degrees F, Resistance Properties Abrasion Resistant, Heat Resistant, Oil Resistant, Ozone Resistant, Standards ISO1813
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOLVERINE Hydraulic Cylinder, 1.5" Bore, 4" Stroke (WWXT1504-S)
- BALDOR-RELIANCE 20Hp, 1770Rpm, 3Ph, 60Hz, 256Tc, 0960M, Tefc, F, VEM2334T (VEM2334T)
- DIXON Watts by Relieving Standard Regulator, 1 in NPT, 400 SCFM Flow Rate, 2 to 125 psig Pressure (R119-08C)
- CONTINENTAL CONTITECH 3/8" x 25 ft PVC Coupled Multipurpose Air Hose 300 psi YL (PLY03830-25-13)
- CONTINENTAL V-belt, 31 in L, 1/2 in W Top, Rubber (84310)
- CONTINENTAL V-belt, 39 in L, 1/2 in W Top, Rubber (84390)
- CONTINENTAL V-belt, 62 in L, 5/8 in W Top, Rubber (85620)
- CONTINENTAL V-belt, 34 in L, 1/2 in W Top, Rubber (84340)
- CONTINENTAL V-belt, 34 in L, 3/8 in W Top, Rubber (83340)
- CONTINENTAL V-belt, 38 in L, 1/2 in W Top, Rubber (84385)
- BESTORQ Aftermarket Land Pride FD2560 (60") Finishing Mower Replacement Belt, B144 (B144)
- Continental V-Belts