Shop All V-Belts
Continental
V-belt, 50 in L, 1/2 in W Top, Rubber
Mfr # 84500
Zoro # G008229950
$17.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section 4L-A
- Industry Number 4L500
- Number of Ribs 1
- Top Width 1/2 in
- Outside Length 50 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Continental
- MFR # 84500
- Zoro # G008229950
- UPC # 037256034428
- Country of Origin Mexico
- Category V-Belts
Dimensions
Top Width | 1/2 in |
Outside Length | 50 in |
Belt Trade Size | 4L |
Details
Item | V-belt |
V-Belt Section | 4L-A |
Industry Number | 4L500 |
Number of Ribs | 1 |
Thickness | 0.31 in |
Belt Material | Rubber |
Maximum Operating Temperature | 158 Degrees F |
Reinforcing Cord Material | Aramid |
Application | Lawn and Garden |
Minimum Operating Temperature | -67 Degrees F |
Resistance Properties | Abrasion Resistant, Heat Resistant, Oil Resistant, Ozone Resistant |
Standards | ISO1813 |
Number of Bands | 1 |
Edge Construction | Wrapped |
Description
V-belt, Belt Material Rubber, Edge Construction Wrapped, Industry Number 4L500, Number of Bands 1, Outside Length 50 in, Reinforcing Cord Material Aramid, Thickness 0.31 in, Top Width 1/2 in, Belt Trade Size 4L, V-Belt Type Classical, Application Lawn and Garden, Maximum Operating Temperature 158 Degrees F, Minimum Operating Temperature -67 Degrees F, Resistance Properties Abrasion Resistant, Heat Resistant, Oil Resistant, Ozone Resistant, Standards ISO1813
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON AC Gearmotor, 100.0 in-lb Max. Torque, 120 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (1LPN9)
- BVA HYDRAULICS PREMIUM SHEAR STABLE MULTI-VISCOSITY ANTIWEAR HYDRAULIC, 1 GALFLUID (FJZ01)
- MAIN FILTER MP FILTRI HP1352A25AN Replacement/Interchange Hydraulic Filter (MF0058644)
- TIMKEN TIM 43131, Tapered Roller Bearing 4 OD, TRB Single Cone 4 OD, TIMKEN 43131 (43131)
- CONTINENTAL V-belt, 120 in L, 1/2 in W Top, Rubber (841200)
- CONTINENTAL CONTITECH HY-T WEDGE MATCHMAKER SC COGGED 190IN 5/8IN V-BELT (5VX1900)
- CONTINENTAL V-belt, 37 in L, 1/2 in W Top, Rubber (84370)
- CONTINENTAL V-belt, 87 in L, 5/8 in W Top, Rubber (85870)
- CONTINENTAL V-belt, 33 in L, 3/8 in W Top, Rubber (83330)
- CONTINENTAL V-belt, 62 in L, 5/8 in W Top, Rubber (85620)
- MEGADYNE MULTI-RIB POLY-V R1230L 1X60 (1230L60)
- Continental Power Transmission Belts