Shop All V-Belts
Continental
V-belt, 48 in L, 5/8 in W Top, Rubber
Mfr # 85480
Zoro # G908229623
$23.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Industry Number 5L480
- Top Width 21/32 in
- Thickness 0.406 in
- Outside Length 48 in
- Standards ISO1813
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Continental
- MFR # 85480
- Zoro # G908229623
- UPC # 037256035180
- Country of Origin Mexico
- Category V-Belts
Dimensions
Top Width | 21/32 in |
Outside Length | 48 in |
Belt Trade Size | 5L |
Details
Item | V-belt |
Industry Number | 5L480 |
Thickness | 0.406 in |
Standards | ISO1813 |
Resistance Properties | Abrasion Resistant, Heat Resistant, Oil Resistant, Ozone Resistant |
Belt Material | Rubber |
Minimum Operating Temperature | -67 Degrees F |
Maximum Operating Temperature | 158 Degrees F |
Reinforcing Cord Material | Aramid |
Application | Lawn and Garden |
Number of Bands | 1 |
Edge Construction | Wrapped |
Description
V-belt, Belt Material Rubber, Edge Construction Wrapped, Industry Number 5L480, Number of Bands 1, Outside Length 48 in, Reinforcing Cord Material Aramid, Thickness 0.406 in, Top Width 21/32 in, Belt Trade Size 5L, V-Belt Type Classical, Application Lawn and Garden, Maximum Operating Temperature 158 Degrees F, Minimum Operating Temperature -67 Degrees F, Resistance Properties Abrasion Resistant, Heat Resistant, Oil Resistant, Ozone Resistant, Standards ISO1813
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN NTN 5204, Double Row Angular Contact Bearing 20 Mm Id X 47 Mm Od X 206 Mm W Open (5204)
- PARKER Air Control Valve, 120VAC, 1/4" Size (B511ACA53C)
- GAST Vane for 0823 and 1023 (AK513M)
- DAYTON 4L150 V-Belt, 15" Outside Length, 1/2" Top Width, 1 Ribs (3GWD6)
- CONTINENTAL V-belt, 34 in L, 1/2 in W Top, Rubber (84340)
- CONTINENTAL V-belt, 59 in L, 5/8 in W Top, Rubber (85590)
- CONTINENTAL V-belt, 48 in L, 1/2 in W Top, Rubber (84480)
- CONTINENTAL V-belt, 102 in L, 1/2 in W Top, Rubber (841020)
- CONTINENTAL V-belt, 32 in L, 1/2 in W Top, Rubber (84325)
- CONTINENTAL V-belt, 28 in L, 1/2 in W Top, Rubber (84280)
- GATES Truflex V-Belts, 4L370 (4L370)
- Continental Power Transmission Belts