Shop All V-Belts
Continental
V-belt, 48 in L, 1/2 in W Top, Rubber
Mfr # 84480
Zoro # G108229904
$16.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section 4L-A
- Industry Number 4L480
- Top Width 1/2 in
- Number of Ribs 1
- Thickness 0.31 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Continental
- MFR # 84480
- Zoro # G108229904
- UPC # 037256034398
- Country of Origin Mexico
- Category V-Belts
Dimensions
Top Width | 1/2 in |
Outside Length | 48 in |
Belt Trade Size | 4L |
Details
Item | V-belt |
V-Belt Section | 4L-A |
Industry Number | 4L480 |
Number of Ribs | 1 |
Thickness | 0.31 in |
Reinforcing Cord Material | Aramid |
Resistance Properties | Abrasion Resistant, Heat Resistant, Oil Resistant, Ozone Resistant |
Application | Lawn and Garden |
Maximum Operating Temperature | 158 Degrees F |
Minimum Operating Temperature | -67 Degrees F |
Belt Material | Rubber |
Standards | ISO1813 |
Edge Construction | Wrapped |
Number of Bands | 1 |
Description
V-belt, Belt Material Rubber, Edge Construction Wrapped, Industry Number 4L480, Number of Bands 1, Outside Length 48 in, Reinforcing Cord Material Aramid, Thickness 0.31 in, Top Width 1/2 in, Belt Trade Size 4L, V-Belt Type Classical, Application Lawn and Garden, Maximum Operating Temperature 158 Degrees F, Minimum Operating Temperature -67 Degrees F, Resistance Properties Abrasion Resistant, Heat Resistant, Oil Resistant, Ozone Resistant, Standards ISO1813
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIM Cutting Oil, 1 gal. Size, Jug Style, PK4 (OE322NS/1)
- POWERDRIVE QD Bushing, Series SF, 1-1/2" Bore (SF-1-1/2)
- NATIONAL Small Bore Inch Seal, 471105 (471105)
- BETA 1 FILTERS Hydraulic replacement filter for ABZFER0050101XMA / REXROTH (B1HF0098975)
- CONTINENTAL V-belt, 61 in L, 1/2 in W Top, Rubber (84610)
- CONTINENTAL V-belt, 38 in L, 1/2 in W Top, Rubber (84385)
- CONTINENTAL V-belt, 59 in L, 5/8 in W Top, Rubber (85590)
- CONTINENTAL CONTITECH HY-T WEDGE MATCHMAKER SC COGGED 190IN 5/8IN V-BELT (5VX1900)
- CONTINENTAL V-belt, 34 in L, 1/2 in W Top, Rubber (84340)
- CONTINENTAL V-belt, 42 in L, 1/2 in W Top, Rubber (84420)
- MITSUBOSHI Conventional V-Belt B Type, 21/32" x 58" (B58)
- Continental V-Belts