Shop All V-Belts
Continental
V-belt, 45 in L, 1/2 in W Top, Rubber
Mfr # 84450
Zoro # G208229880
$15.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section 4L-A
- Industry Number 4L450
- Number of Ribs 1
- Top Width 1/2 in
- Outside Length 45 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Continental
- MFR # 84450
- Zoro # G208229880
- UPC # 037256034350
- Country of Origin Mexico
- Category V-Belts
Dimensions
Top Width | 1/2 in |
Outside Length | 45 in |
Belt Trade Size | 4L |
Details
Item | V-belt |
V-Belt Section | 4L-A |
Industry Number | 4L450 |
Number of Ribs | 1 |
Thickness | 0.31 in |
Reinforcing Cord Material | Aramid |
Minimum Operating Temperature | -67 Degrees F |
Belt Material | Rubber |
Application | Lawn and Garden |
Standards | ISO1813 |
Maximum Operating Temperature | 158 Degrees F |
Resistance Properties | Abrasion Resistant, Heat Resistant, Oil Resistant, Ozone Resistant |
Edge Construction | Wrapped |
Number of Bands | 1 |
Description
V-belt, Belt Material Rubber, Edge Construction Wrapped, Industry Number 4L450, Number of Bands 1, Outside Length 45 in, Reinforcing Cord Material Aramid, Thickness 0.31 in, Top Width 1/2 in, Belt Trade Size 4L, V-Belt Type Classical, Application Lawn and Garden, Maximum Operating Temperature 158 Degrees F, Minimum Operating Temperature -67 Degrees F, Resistance Properties Abrasion Resistant, Heat Resistant, Oil Resistant, Ozone Resistant, Standards ISO1813
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMETEK Vacuum Motor/Blower, Tangential, 3 Stage, 1 Speed, Acustek (116513-32)
- BESTORQ Aftermarket ALLIS CHALMERS/GLEEMER 248338 Replacement Belt, B158 (B158)
- FENNER DRIVES 1" Fixed Bore 1 Groove Standard V-Belt Pulley 5.75" OD (AFD59100)
- IDEAL CLAMPS Couplings, 4Clamps, Green, For Pipe 2 (6218H70)
- CONTINENTAL V-belt, 31 in L, 1/2 in W Top, Rubber (84310)
- CONTINENTAL V-belt, 62 in L, 5/8 in W Top, Rubber (85620)
- CONTINENTAL CONTITECH HY-T WEDGE MATCHMAKER SC COGGED 190IN 5/8IN V-BELT (5VX1900)
- CONTINENTAL V-belt, 120 in L, 1/2 in W Top, Rubber (841200)
- CONTINENTAL V-belt, 38 in L, 1/2 in W Top, Rubber (84380)
- CONTINENTAL V-belt, 37 in L, 1/2 in W Top, Rubber (84370)
- PIX Belt, BX Cogged, 21/32 x 131 in. OC (BX128)
- Continental V-Belts