Shop All V-Belts
Continental
V-belt, 42 in L, 5/8 in W Top, Rubber
Mfr # 85420
Zoro # G508229610
$19.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Industry Number 5L420
- Top Width 21/32 in
- Outside Length 42 in
- Thickness 0.406 in
- Application Lawn and Garden
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Continental
- MFR # 85420
- Zoro # G508229610
- UPC # 037256035128
- Country of Origin Mexico
- Category V-Belts
Dimensions
Top Width | 21/32 in |
Outside Length | 42 in |
Belt Trade Size | 5L |
Details
Item | V-belt |
Industry Number | 5L420 |
Thickness | 0.406 in |
Application | Lawn and Garden |
Belt Material | Rubber |
Maximum Operating Temperature | 158 Degrees F |
Resistance Properties | Abrasion Resistant, Heat Resistant, Oil Resistant, Ozone Resistant |
Standards | ISO1813 |
Reinforcing Cord Material | Aramid |
Minimum Operating Temperature | -67 Degrees F |
Edge Construction | Wrapped |
Number of Bands | 1 |
Description
V-belt, Belt Material Rubber, Edge Construction Wrapped, Industry Number 5L420, Number of Bands 1, Outside Length 42 in, Reinforcing Cord Material Aramid, Thickness 0.406 in, Top Width 21/32 in, Belt Trade Size 5L, V-Belt Type Classical, Application Lawn and Garden, Maximum Operating Temperature 158 Degrees F, Minimum Operating Temperature -67 Degrees F, Resistance Properties Abrasion Resistant, Heat Resistant, Oil Resistant, Ozone Resistant, Standards ISO1813
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO PNEUMATIC Filter Element, 2-5/16in. H (6211472350)
- NORGREN Regulator (R17-B00-RGLA)
- MILLENNIUM FILTER Hydraulic Filter, replaces DONALDSON P171558, Return Line, 25 micron (ZX-P171558)
- GAST Skid R3105-12 Regenerative Blower (R3105-12)
- CONTINENTAL V-belt, 38 in L, 1/2 in W Top, Rubber (84380)
- CONTINENTAL V-belt, 34 in L, 3/8 in W Top, Rubber (83340)
- CONTINENTAL V-belt, 33 in L, 1/2 in W Top, Rubber (84330)
- CONTINENTAL 4L270 27 in Outside Length, 1/2 in Top Width, 1 Ribs (84270)
- CONTINENTAL V-belt, 28 in L, 1/2 in W Top, Rubber (84280)
- CONTINENTAL V-belt, 62 in L, 5/8 in W Top, Rubber (85620)
- DAYTON 3/B68 Banded V-Belt, 71-3/4" Outside Length, 2" Top Width, 3 Ribs (13V484)
- Continental V-Belts