Shop All V-Belts
Continental
V-belt, 42 in L, 1/2 in W Top, Rubber
Mfr # 84425
Zoro # G408229864
product price: $15.25
/ea
$15.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section 4L-A
- Industry Number 4L425
- Number of Ribs 1
- Top Width 1/2 in
- Thickness 0.31 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental
- MFR # 84425
- Zoro # G408229864
- UPC # 037256034329
- Country of Origin Mexico
- Category V-Belts
Dimensions
Top Width | 1/2 in |
Outside Length | 42.5 in |
Belt Trade Size | 4L |
Details
V-Belt Section | 4L-A |
Item | V-belt |
Industry Number | 4L425 |
Number of Ribs | 1 |
Thickness | 0.31 in |
Belt Material | Rubber |
Application | Lawn and Garden |
Reinforcing Cord Material | Aramid |
Minimum Operating Temperature | -67 Degrees F |
Resistance Properties | Abrasion Resistant, Heat Resistant, Oil Resistant, Ozone Resistant |
Standards | ISO1813 |
Maximum Operating Temperature | 158 Degrees F |
Edge Construction | Wrapped |
Number of Bands | 1 |
Description
V-belt, Belt Material Rubber, Edge Construction Wrapped, Industry Number 4L425, Number of Bands 1, Outside Length 42.5 in, Reinforcing Cord Material Aramid, Thickness 0.31 in, Top Width 1/2 in, Belt Trade Size 4L, V-Belt Type Classical, Application Lawn and Garden, Maximum Operating Temperature 158 Degrees F, Minimum Operating Temperature -67 Degrees F, Resistance Properties Abrasion Resistant, Heat Resistant, Oil Resistant, Ozone Resistant, Standards ISO1813
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL 1/2" x 10' Yellow EPDM Air Hose, 300 PSI, 1/2" Ind. Interchange M+F QC (HZY05030-10-51)
- TOMPKINS Hydraulic Fitting-International04MJ-02MBSPP (3800-04-02)
- PEM MOTORS Rotom 145B, 145-174MFD, 110/125V, Start Capacitor, Round (145B)
- ZORO SELECT Clamp, Double Bolt (3LZ31)
- CONTINENTAL Contitech Hy-T Wedge Torque Team 4 Band Cogged 51In 3In V-Belt (4/BX48)
- CONTINENTAL V-belt, 87 in L, 1/2 in W Top, Rubber (84870)
- CONTINENTAL V-belt, 62 in L, 5/8 in W Top, Rubber (85620)
- CONTINENTAL V-belt, 30 in L, 1/2 in W Top, Rubber (84300)
- CONTINENTAL V-belt, 31 in L, 1/2 in W Top, Rubber (84310)
- CONTINENTAL V-belt, 38 in L, 1/2 in W Top, Rubber (84380)
- BESTORQ Husqvarna YT42DXLS (96043022100) (Drive 2016-01) Riding Lawn Mower Replacement Belt, A90LG (A90LG)
- Continental V-Belts