Shop All V-Belts
Continental
V-belt, 42 in L, 1/2 in W Top, Rubber
Mfr # 84420
Zoro # G008229912
product price: $12.59
/ea
$12.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section 4L-A
- Industry Number 4L420
- Top Width 1/2 in
- Number of Ribs 1
- Thickness 0.31 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental
- MFR # 84420
- Zoro # G008229912
- UPC # 037256034312
- Country of Origin Mexico
- Category V-Belts
Dimensions
Top Width | 1/2 in |
Outside Length | 42 in |
Belt Trade Size | 4L |
Details
Item | V-belt |
V-Belt Section | 4L-A |
Industry Number | 4L420 |
Number of Ribs | 1 |
Thickness | 0.31 in |
Maximum Operating Temperature | 158 Degrees F |
Standards | ISO1813 |
Belt Material | Rubber |
Minimum Operating Temperature | -67 Degrees F |
Resistance Properties | Abrasion Resistant, Heat Resistant, Oil Resistant, Ozone Resistant |
Application | Lawn and Garden |
Reinforcing Cord Material | Aramid |
Edge Construction | Wrapped |
Number of Bands | 1 |
Description
V-belt, Belt Material Rubber, Edge Construction Wrapped, Industry Number 4L420, Number of Bands 1, Outside Length 42 in, Reinforcing Cord Material Aramid, Thickness 0.31 in, Top Width 1/2 in, Belt Trade Size 4L, V-Belt Type Classical, Application Lawn and Garden, Maximum Operating Temperature 158 Degrees F, Minimum Operating Temperature -67 Degrees F, Resistance Properties Abrasion Resistant, Heat Resistant, Oil Resistant, Ozone Resistant, Standards ISO1813
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL Small Bore Inch Seal, 343123 (343123)
- MAXIM Hyd Cylinder, 3 In Bore, 14 In Stroke (218-338)
- PARKER Fitting, Female ORS, Straight, 1/4 (1JS43-6-4)
- TOMPKINS Hydraulic Fitting-Stainless06MJ-06MP-SS (SS-2404-06-06-FG)
- CONTINENTAL V-belt, 22 in L, 1/2 in W Top, Rubber (84220)
- CONTINENTAL V-belt, 37 in L, 1/2 in W Top, Rubber (84370)
- CONTINENTAL V-belt, 40 in L, 1/2 in W Top, Rubber (84400)
- CONTINENTAL Contitech Hy-T Wedge Torque Team 4 Band Cogged 51In 3In V-Belt (4/BX48)
- CONTINENTAL V-belt, 33 in L, 1/2 in W Top, Rubber (84330)
- CONTINENTAL V-belt, 87 in L, 5/8 in W Top, Rubber (85870)
- PIX Belt, AX Cogged, 1/2 x 42 in. OC (AX40)
- Continental Power Transmission Belts