Shop All V-Belts
Continental
V-belt, 38 in L, 1/2 in W Top, Rubber
Mfr # 84385
Zoro # G408229987
product price: $14.55
/ea
$14.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section 4L-A
- Industry Number 4L385
- Number of Ribs 1
- Top Width 1/2 in
- Thickness 0.31 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental
- MFR # 84385
- Zoro # G408229987
- UPC # 037256034251
- Country of Origin Mexico
- Category V-Belts
Dimensions
Top Width | 1/2 in |
Outside Length | 38.5 in |
Belt Trade Size | 4L |
Details
V-Belt Section | 4L-A |
Item | V-belt |
Industry Number | 4L385 |
Number of Ribs | 1 |
Thickness | 0.31 in |
Reinforcing Cord Material | Aramid |
Maximum Operating Temperature | 158 Degrees F |
Belt Material | Rubber |
Application | Lawn and Garden |
Resistance Properties | Abrasion Resistant, Heat Resistant, Oil Resistant, Ozone Resistant |
Minimum Operating Temperature | -67 Degrees F |
Standards | ISO1813 |
Number of Bands | 1 |
Edge Construction | Wrapped |
Description
V-belt, Belt Material Rubber, Edge Construction Wrapped, Industry Number 4L385, Number of Bands 1, Outside Length 38.5 in, Reinforcing Cord Material Aramid, Thickness 0.31 in, Top Width 1/2 in, Belt Trade Size 4L, V-Belt Type Classical, Application Lawn and Garden, Maximum Operating Temperature 158 Degrees F, Minimum Operating Temperature -67 Degrees F, Resistance Properties Abrasion Resistant, Heat Resistant, Oil Resistant, Ozone Resistant, Standards ISO1813
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEFLECTO Vent Wm Dryer Hood 4"Brw (RVHAB4)
- WESTWARD Grease Gun Coupler, Steel, Zerk (45FG44)
- ENERPAC Brush Zu4 (DC9656259)
- PARKER Flow Control Valve, Sandwich, D05, 30 GPM (FM3AAKN)
- CONTINENTAL V-belt, 87 in L, 1/2 in W Top, Rubber (84870)
- CONTINENTAL V-belt, 37 in L, 1/2 in W Top, Rubber (84370)
- CONTINENTAL V-belt, 31 in L, 1/2 in W Top, Rubber (84310)
- CONTINENTAL V-belt, 28 in L, 1/2 in W Top, Rubber (84280)
- CONTINENTAL V-belt, 34 in L, 3/8 in W Top, Rubber (83340)
- CONTINENTAL V-belt, 69 in L, 5/8 in W Top, Rubber (85690)
- D&D 67" Outside Length, 1/2" Top Width, 1 Ribs (AX65)
- Continental Power Transmission Belts