Shop All V-Belts
Continental
V-belt, 38 in L, 1/2 in W Top, Rubber
Mfr # 84380
Zoro # G908229890
$13.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section 4L-A
- Industry Number 4L380
- Number of Ribs 1
- Top Width 1/2 in
- Thickness 0.31 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Continental
- MFR # 84380
- Zoro # G908229890
- UPC # 037256034244
- Country of Origin Mexico
- Category V-Belts
Dimensions
Top Width | 1/2 in |
Outside Length | 38 in |
Belt Trade Size | 4L |
Details
V-Belt Section | 4L-A |
Item | V-belt |
Industry Number | 4L380 |
Number of Ribs | 1 |
Thickness | 0.31 in |
Belt Material | Rubber |
Maximum Operating Temperature | 158 Degrees F |
Standards | ISO1813 |
Reinforcing Cord Material | Aramid |
Resistance Properties | Abrasion Resistant, Heat Resistant, Oil Resistant, Ozone Resistant |
Application | Lawn and Garden |
Minimum Operating Temperature | -67 Degrees F |
Edge Construction | Wrapped |
Number of Bands | 1 |
Description
V-belt, Belt Material Rubber, Edge Construction Wrapped, Industry Number 4L380, Number of Bands 1, Outside Length 38 in, Reinforcing Cord Material Aramid, Thickness 0.31 in, Top Width 1/2 in, Belt Trade Size 4L, V-Belt Type Classical, Application Lawn and Garden, Maximum Operating Temperature 158 Degrees F, Minimum Operating Temperature -67 Degrees F, Resistance Properties Abrasion Resistant, Heat Resistant, Oil Resistant, Ozone Resistant, Standards ISO1813
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOLINE BEARING Flng Brg, Spherical Roller, 3 7/16in Bore (19211307)
- REELCRAFT Spring Return Hose Reel, 1 in Hose Dia., 50 ft Length, 250 psi (SD14050 OVP)
- ARO Regulator (Super-Duty Series), R37561-100 (R37561-100)
- GUARDAIR Aluminum Extension, 36 In. (75E036A)
- CONTINENTAL V-belt, 50 in L, 1/2 in W Top, Rubber (84500)
- CONTINENTAL V-belt, 61 in L, 1/2 in W Top, Rubber (84610)
- CONTINENTAL V-belt, 42 in L, 1/2 in W Top, Rubber (84420)
- CONTINENTAL V-belt, 22 in L, 1/2 in W Top, Rubber (84220)
- CONTINENTAL CONTITECH HY-T WEDGE MATCHMAKER SC COGGED 190IN 5/8IN V-BELT (5VX1900)
- CONTINENTAL V-belt, 31 in L, 1/2 in W Top, Rubber (84310)
- BESTORQ Aftermarket MAXIM L557 Replacement Belt, 5LK570 (5LK570)
- Continental V-Belts