Shop All V-Belts
Continental
V-belt, 34 in L, 3/8 in W Top, Rubber
Mfr # 83340
Zoro # G108229799
product price: $10.99
/ea
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section 3L
- Industry Number 3L340
- Number of Ribs 1
- Top Width 3/8 in
- Thickness 0.22 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental
- MFR # 83340
- Zoro # G108229799
- UPC # 037256033681
- Country of Origin Mexico
- Category V-Belts
Dimensions
Top Width | 3/8 in |
Outside Length | 34 in |
Belt Trade Size | 3L |
Details
Item | V-belt |
V-Belt Section | 3L |
Industry Number | 3L340 |
Number of Ribs | 1 |
Thickness | 0.22 in |
Standards | ISO1813 |
Resistance Properties | Abrasion Resistant, Heat Resistant, Oil Resistant, Ozone Resistant |
Minimum Operating Temperature | -67 Degrees F |
Belt Material | Rubber |
Maximum Operating Temperature | 158 Degrees F |
Application | Lawn and Garden |
Reinforcing Cord Material | Aramid |
Edge Construction | Wrapped |
Number of Bands | 1 |
Thickness (Nominal) | 7/32 in |
Description
V-belt, Belt Material Rubber, Edge Construction Wrapped, Industry Number 3L340, Number of Bands 1, Outside Length 34 in, Reinforcing Cord Material Aramid, Thickness 0.22 in, Top Width 3/8 in, Belt Trade Size 3L, V-Belt Type Classical, Application Lawn and Garden, Maximum Operating Temperature 158 Degrees F, Minimum Operating Temperature -67 Degrees F, Resistance Properties Abrasion Resistant, Heat Resistant, Oil Resistant, Ozone Resistant, Standards ISO1813
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES XPZ1060 Metric V-Belt, 1060mm Outside Length, 10mm Top Width, 1 Ribs (XPZ1060)
- BROWNING 3 Groove Cast Iron Bushed Bore Multiple Sheave, 3B94SK (3B94SK)
- THOMSON Pillow Block, 1.000 In Bore, 6.000 In L (TWN16OPN)
- NTN Radial Ball Bearing, Sealed, 16mm Bore Dia (6202LLB/16C3/L627)
- CONTINENTAL V-belt, 87 in L, 5/8 in W Top, Rubber (85870)
- CONTINENTAL V-belt, 32 in L, 1/2 in W Top, Rubber (84325)
- CONTINENTAL V-belt, 62 in L, 5/8 in W Top, Rubber (85620)
- CONTINENTAL V-belt, 38 in L, 1/2 in W Top, Rubber (84385)
- CONTINENTAL V-belt, 61 in L, 1/2 in W Top, Rubber (84610)
- CONTINENTAL V-belt, 48 in L, 1/2 in W Top, Rubber (84480)
- PIX PIX, A81/4L830, V-Belt 1/2 X 83 (A81/4L830)
- Continental V-Belts