Shop All V-Belts
Continental
V-belt, 33 in L, 3/8 in W Top, Rubber
Mfr # 83330
Zoro # G408229758
$12.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section 3L
- Industry Number 3L330
- Top Width 3/8 in
- Number of Ribs 1
- Thickness 0.22 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Continental
- MFR # 83330
- Zoro # G408229758
- UPC # 037256033674
- Country of Origin Mexico
- Category V-Belts
Dimensions
Top Width | 3/8 in |
Outside Length | 33 in |
Belt Trade Size | 3L |
Details
Item | V-belt |
V-Belt Section | 3L |
Industry Number | 3L330 |
Number of Ribs | 1 |
Thickness | 0.22 in |
Maximum Operating Temperature | 158 Degrees F |
Minimum Operating Temperature | -67 Degrees F |
Reinforcing Cord Material | Aramid |
Standards | ISO1813 |
Resistance Properties | Abrasion Resistant, Heat Resistant, Oil Resistant, Ozone Resistant |
Belt Material | Rubber |
Application | Lawn and Garden |
Number of Bands | 1 |
Edge Construction | Wrapped |
Thickness (Nominal) | 7/32 in |
Description
V-belt, Belt Material Rubber, Edge Construction Wrapped, Industry Number 3L330, Number of Bands 1, Outside Length 33 in, Reinforcing Cord Material Aramid, Thickness 0.22 in, Top Width 3/8 in, Belt Trade Size 3L, V-Belt Type Classical, Application Lawn and Garden, Maximum Operating Temperature 158 Degrees F, Minimum Operating Temperature -67 Degrees F, Resistance Properties Abrasion Resistant, Heat Resistant, Oil Resistant, Ozone Resistant, Standards ISO1813
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONGRESS 5/8" Fixed Bore 1 Groove Standard V-Belt Pulley 4.50" OD (CA0450X062KW)
- B B MANUFACTURING 12L075-6FA5, Timing Pulley, Aluminum, Clear Anodized (12L075-6FA5)
- SMC Spacer With Bracket (Y300T-D)
- DAYTON AC Gearmotor, 89.0 in-lb Max. Torque, 40 RPM Nameplate RPM, 115/230V AC Voltage, 1 Phase (1LPY5)
- CONTINENTAL V-belt, 42 in L, 5/8 in W Top, Rubber (85420)
- CONTINENTAL V-belt, 28 in L, 1/2 in W Top, Rubber (84280)
- CONTINENTAL V-belt, 69 in L, 5/8 in W Top, Rubber (85690)
- CONTINENTAL V-belt, 37 in L, 1/2 in W Top, Rubber (84370)
- CONTINENTAL V-belt, 134 in L, 5/8 in W Top, Rubber (851340)
- CONTINENTAL V-belt, 32 in L, 1/2 in W Top, Rubber (84325)
- D&D 32 1/2" Outside Length, 1/2" Top Width, 1 Ribs (A30.5/4L325)
- Continental V-Belts