Shop All V-Belts
Continental
V-belt, 33 in L, 1/2 in W Top, Rubber
Mfr # 84330
Zoro # G408229819
$12.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section 4L-A
- Industry Number 4L330
- Top Width 1/2 in
- Number of Ribs 1
- Thickness 0.31 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Continental
- MFR # 84330
- Zoro # G408229819
- UPC # 037256034145
- Country of Origin Mexico
- Category V-Belts
Dimensions
Top Width | 1/2 in |
Outside Length | 33 in |
Belt Trade Size | 4L |
Details
V-Belt Section | 4L-A |
Item | V-belt |
Industry Number | 4L330 |
Number of Ribs | 1 |
Thickness | 0.31 in |
Maximum Operating Temperature | 158 Degrees F |
Resistance Properties | Abrasion Resistant, Heat Resistant, Oil Resistant, Ozone Resistant |
Reinforcing Cord Material | Aramid |
Standards | ISO1813 |
Belt Material | Rubber |
Minimum Operating Temperature | -67 Degrees F |
Application | Lawn and Garden |
Edge Construction | Wrapped |
Number of Bands | 1 |
Description
V-belt, Belt Material Rubber, Edge Construction Wrapped, Industry Number 4L330, Number of Bands 1, Outside Length 33 in, Reinforcing Cord Material Aramid, Thickness 0.31 in, Top Width 1/2 in, Belt Trade Size 4L, V-Belt Type Classical, Application Lawn and Garden, Maximum Operating Temperature 158 Degrees F, Minimum Operating Temperature -67 Degrees F, Resistance Properties Abrasion Resistant, Heat Resistant, Oil Resistant, Ozone Resistant, Standards ISO1813
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NACHI 6200 Series Deep Groove Radial Ball Brg, 6204-2NSE9C3 (6204-2NSE9C3)
- DE-STA-CO Position Sensor, Band Clamp Mount, PNP (810158)
- PARKER Coil Kit, Grommet 18 In, 120 VAC, Viking (P2FCG453)
- SMITH BEARING Cam Follower, Hvy Stud, Hex Socket, Unseal (HR-1-3/4-B)
- CONTINENTAL V-belt, 37 in L, 1/2 in W Top, Rubber (84370)
- CONTINENTAL V-belt, 72 in L, 5/8 in W Top, Rubber (85720)
- CONTINENTAL V-belt, 33 in L, 3/8 in W Top, Rubber (83330)
- CONTINENTAL CONTITECH HY-T WEDGE MATCHMAKER SC COGGED 190IN 5/8IN V-BELT (5VX1900)
- CONTINENTAL Torque-Flex Matchmaker Cogged 88In 21/32In V-Belt (BX85)
- CONTINENTAL V-belt, 69 in L, 5/8 in W Top, Rubber (85690)
- CONTINENTAL CONTITECH B77 Wrapped V-Belt, 80" Outside Length, 21/32" Top Width, 1 Ribs (B77)
- Continental V-Belts