Shop All V-Belts
Continental
V-belt, 32 in L, 1/2 in W Top, Rubber
Mfr # 84325
Zoro # G908229852
product price: $12.19
/ea
$12.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section 4L-A
- Industry Number 4L325
- Top Width 1/2 in
- Number of Ribs 1
- Outside Length 32.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental
- MFR # 84325
- Zoro # G908229852
- UPC # 037256034138
- Country of Origin Mexico
- Category V-Belts
Dimensions
Top Width | 1/2 in |
Outside Length | 32.5 in |
Belt Trade Size | 4L |
Details
V-Belt Section | 4L-A |
Item | V-belt |
Industry Number | 4L325 |
Number of Ribs | 1 |
Thickness | 0.31 in |
Resistance Properties | Abrasion Resistant, Heat Resistant, Oil Resistant, Ozone Resistant |
Belt Material | Rubber |
Minimum Operating Temperature | -67 Degrees F |
Application | Lawn and Garden |
Standards | ISO1813 |
Maximum Operating Temperature | 158 Degrees F |
Reinforcing Cord Material | Aramid |
Edge Construction | Wrapped |
Number of Bands | 1 |
Description
V-belt, Belt Material Rubber, Edge Construction Wrapped, Industry Number 4L325, Number of Bands 1, Outside Length 32.5 in, Reinforcing Cord Material Aramid, Thickness 0.31 in, Top Width 1/2 in, Belt Trade Size 4L, V-Belt Type Classical, Application Lawn and Garden, Maximum Operating Temperature 158 Degrees F, Minimum Operating Temperature -67 Degrees F, Resistance Properties Abrasion Resistant, Heat Resistant, Oil Resistant, Ozone Resistant, Standards ISO1813
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT QD Bushing, Series SH, Bore 1-1/8 In (SH118)
- COXREELS Swivel Mount Hand Crank Hose Reel (SM17-3-250)
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, Steel Body, Ball Lock, 1/8"-27 Thread Size, H Series (PHN4-2F)
- SKF SKF 6208 2RS1, Single Row Ball Bearings (6208 2RS1)
- CONTINENTAL V-belt, 38 in L, 1/2 in W Top, Rubber (84385)
- CONTINENTAL V-belt, 31 in L, 1/2 in W Top, Rubber (84310)
- CONTINENTAL V-belt, 72 in L, 5/8 in W Top, Rubber (85720)
- CONTINENTAL V-belt, 38 in L, 1/2 in W Top, Rubber (84380)
- CONTINENTAL V-belt, 87 in L, 1/2 in W Top, Rubber (84870)
- CONTINENTAL V-belt, 59 in L, 5/8 in W Top, Rubber (85590)
- OPTIBELT V-Belt; B Series; V-Belt; 1 Band (B100)
- Continental V-Belts