Shop All V-Belts
Continental
V-belt, 31 in L, 3/8 in W Top, Rubber
Mfr # 83315
Zoro # G508229665
product price: $9.99
/ea
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section 3L
- Industry Number 3L315
- Top Width 3/8 in
- Number of Ribs 1
- Thickness 0.22 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental
- MFR # 83315
- Zoro # G508229665
- UPC # 037256033650
- Country of Origin Mexico
- Category V-Belts
Dimensions
Top Width | 3/8 in |
Outside Length | 31.5 in |
Belt Trade Size | 3L |
Details
V-Belt Section | 3L |
Item | V-belt |
Industry Number | 3L315 |
Number of Ribs | 1 |
Thickness | 0.22 in |
Minimum Operating Temperature | -67 Degrees F |
Reinforcing Cord Material | Aramid |
Maximum Operating Temperature | 158 Degrees F |
Standards | ISO1813 |
Resistance Properties | Abrasion Resistant, Heat Resistant, Oil Resistant, Ozone Resistant |
Application | Lawn and Garden |
Belt Material | Rubber |
Number of Bands | 1 |
Edge Construction | Wrapped |
Thickness (Nominal) | 7/32 in |
Description
V-belt, Belt Material Rubber, Edge Construction Wrapped, Industry Number 3L315, Number of Bands 1, Outside Length 31.5 in, Reinforcing Cord Material Aramid, Thickness 0.22 in, Top Width 3/8 in, Belt Trade Size 3L, V-Belt Type Classical, Application Lawn and Garden, Maximum Operating Temperature 158 Degrees F, Minimum Operating Temperature -67 Degrees F, Resistance Properties Abrasion Resistant, Heat Resistant, Oil Resistant, Ozone Resistant, Standards ISO1813
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON INDUSTRIES 1/2" NPT Female G-Style Plug (1858)
- CARLISLE 255L100 Synchro-Cog Timing Belt (255L100)
- AIGNEP USA Union Mender, Nickel Plated Brass, 250 psi (88040-05)
- TSUBAKI Sprocket , 25 Chain Size, 1/4 Bore Dia., 17 # of Teeth (25B17)
- CONTINENTAL Contitech Hy-T Wedge Torque Team 4 Band Cogged 51In 3In V-Belt (4/BX48)
- CONTINENTAL 4L270 27 in Outside Length, 1/2 in Top Width, 1 Ribs (84270)
- CONTINENTAL V-belt, 32 in L, 1/2 in W Top, Rubber (84325)
- CONTINENTAL V-belt, 59 in L, 5/8 in W Top, Rubber (85590)
- CONTINENTAL V-belt, 42 in L, 5/8 in W Top, Rubber (85420)
- CONTINENTAL V-belt, 61 in L, 1/2 in W Top, Rubber (84610)
- DAYTON AX28 Cogged V-Belt, 30" Outside Length, 1/2" Top Width, 1 Ribs (6L233)
- Continental Power Transmission Belts