Shop All V-Belts
Continental
V-belt, 30 in L, 3/8 in W Top, Rubber
Mfr # 83300
Zoro # G008229646
product price: $11.59
/ea
$11.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section 3L
- Industry Number 3L300
- Number of Ribs 1
- Top Width 3/8 in
- Outside Length 30 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental
- MFR # 83300
- Zoro # G008229646
- UPC # 037256033636
- Country of Origin Mexico
- Category V-Belts
Dimensions
Top Width | 3/8 in |
Outside Length | 30 in |
Belt Trade Size | 3L |
Details
Item | V-belt |
V-Belt Section | 3L |
Industry Number | 3L300 |
Number of Ribs | 1 |
Thickness | 0.22 in |
Standards | ISO1813 |
Application | Lawn and Garden |
Reinforcing Cord Material | Aramid |
Resistance Properties | Abrasion Resistant, Heat Resistant, Oil Resistant, Ozone Resistant |
Minimum Operating Temperature | -67 Degrees F |
Maximum Operating Temperature | 158 Degrees F |
Belt Material | Rubber |
Edge Construction | Wrapped |
Number of Bands | 1 |
Thickness (Nominal) | 7/32 in |
Description
V-belt, Belt Material Rubber, Edge Construction Wrapped, Industry Number 3L300, Number of Bands 1, Outside Length 30 in, Reinforcing Cord Material Aramid, Thickness 0.22 in, Top Width 3/8 in, Belt Trade Size 3L, V-Belt Type Classical, Application Lawn and Garden, Maximum Operating Temperature 158 Degrees F, Minimum Operating Temperature -67 Degrees F, Resistance Properties Abrasion Resistant, Heat Resistant, Oil Resistant, Ozone Resistant, Standards ISO1813
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON C101 V-Belt, 105" Outside Length, 7/8" Top Width, 1 Ribs (13V836)
- DAYTON HVAC Motor, 1/15 HP, 1625 rpm, 115V, 3.3 (71900251M)
- ZORO SELECT Hose Clamp, Nylon, Max 1.135 In, PK10 (22HSC0240B)
- CONTINENTAL Washdown Hose Assembly, Hose 25 ft. L, Hose Inside Dia.: 1/2" (CR050-25MF-G)
- CONTINENTAL V-belt, 42 in L, 1/2 in W Top, Rubber (84420)
- CONTINENTAL V-belt, 40 in L, 1/2 in W Top, Rubber (84400)
- CONTINENTAL V-belt, 22 in L, 1/2 in W Top, Rubber (84220)
- CONTINENTAL V-belt, 33 in L, 1/2 in W Top, Rubber (84330)
- CONTINENTAL V-belt, 62 in L, 5/8 in W Top, Rubber (85620)
- CONTINENTAL Torque-Flex Matchmaker Cogged 88In 21/32In V-Belt (BX85)
- CARLISLE BP78 Super Blue Ribbon V-Belt (BP78)
- Continental Power Transmission Belts