Shop All V-Belts
Continental
V-belt, 30 in L, 1/2 in W Top, Rubber
Mfr # 84305
Zoro # G708229878
product price: $10.99
/ea
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section 4L-A
- Industry Number 4L305
- Number of Ribs 1
- Top Width 1/2 in
- Thickness 0.31 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental
- MFR # 84305
- Zoro # G708229878
- UPC # 037256034091
- Country of Origin Mexico
- Category V-Belts
Dimensions
Top Width | 1/2 in |
Outside Length | 30.5 in |
Belt Trade Size | 4L |
Details
Item | V-belt |
V-Belt Section | 4L-A |
Industry Number | 4L305 |
Number of Ribs | 1 |
Thickness | 0.31 in |
Belt Material | Rubber |
Reinforcing Cord Material | Aramid |
Standards | ISO1813 |
Application | Lawn and Garden |
Resistance Properties | Abrasion Resistant, Heat Resistant, Oil Resistant, Ozone Resistant |
Maximum Operating Temperature | 158 Degrees F |
Minimum Operating Temperature | -67 Degrees F |
Edge Construction | Wrapped |
Number of Bands | 1 |
Description
V-belt, Belt Material Rubber, Edge Construction Wrapped, Industry Number 4L305, Number of Bands 1, Outside Length 30.5 in, Reinforcing Cord Material Aramid, Thickness 0.31 in, Top Width 1/2 in, Belt Trade Size 4L, V-Belt Type Classical, Application Lawn and Garden, Maximum Operating Temperature 158 Degrees F, Minimum Operating Temperature -67 Degrees F, Resistance Properties Abrasion Resistant, Heat Resistant, Oil Resistant, Ozone Resistant, Standards ISO1813
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLISLE BP76 Super Blue Ribbon V-Belt (BP76)
- DDS Shaft Seal, TC, 1in ID, Nitrile Rubber (IN25.450.89.52TC)
- BESTORQ Aftermarket replacement for 48265 SCAG POWER EQUIPMENT, INC STHM Hydro 61" Belt for Blade, 5LK630 (5LK630)
- NSK NSK 51206, Thrust Ball Bearing (51206)
- CONTINENTAL V-belt, 120 in L, 1/2 in W Top, Rubber (841200)
- CONTINENTAL V-belt, 72 in L, 5/8 in W Top, Rubber (85720)
- CONTINENTAL V-belt, 40 in L, 1/2 in W Top, Rubber (84400)
- CONTINENTAL V-belt, 33 in L, 1/2 in W Top, Rubber (84330)
- CONTINENTAL V-belt, 48 in L, 1/2 in W Top, Rubber (84480)
- CONTINENTAL V-belt, 42 in L, 5/8 in W Top, Rubber (85420)
- A & I PRODUCTS Aramid Blue V-Belt (5/8" X 84" ) 14" x5" x2" (A-B81K)
- Continental Power Transmission Belts