Shop All V-Belts
Continental
V-belt, 30 in L, 1/2 in W Top, Rubber
Mfr # 84300
Zoro # G208229910
$11.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section 4L-A
- Industry Number 4L300
- Number of Ribs 1
- Top Width 1/2 in
- Thickness 0.31 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Continental
- MFR # 84300
- Zoro # G208229910
- UPC # 037256034084
- Country of Origin Mexico
- Category V-Belts
Dimensions
Top Width | 1/2 in |
Outside Length | 30 in |
Belt Trade Size | 4L |
Details
Item | V-belt |
V-Belt Section | 4L-A |
Industry Number | 4L300 |
Number of Ribs | 1 |
Thickness | 0.31 in |
Maximum Operating Temperature | 158 Degrees F |
Application | Lawn and Garden |
Minimum Operating Temperature | -67 Degrees F |
Standards | ISO1813 |
Reinforcing Cord Material | Aramid |
Belt Material | Rubber |
Resistance Properties | Abrasion Resistant, Heat Resistant, Oil Resistant, Ozone Resistant |
Edge Construction | Wrapped |
Number of Bands | 1 |
Description
V-belt, Belt Material Rubber, Edge Construction Wrapped, Industry Number 4L300, Number of Bands 1, Outside Length 30 in, Reinforcing Cord Material Aramid, Thickness 0.31 in, Top Width 1/2 in, Belt Trade Size 4L, V-Belt Type Classical, Application Lawn and Garden, Maximum Operating Temperature 158 Degrees F, Minimum Operating Temperature -67 Degrees F, Resistance Properties Abrasion Resistant, Heat Resistant, Oil Resistant, Ozone Resistant, Standards ISO1813
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Hydraulic Swivel Fitting, 90 deg. Elbow (S2503-6-6)
- D&D 161" Outside Length, 2/3" Top Width, 1 Ribs (B158)
- SANITUBE Spray Ball T316Ss W/ 360 Degree Pattern, 1-1/2" Od (STC-150-360)
- DDS Shaft Seal, 55 x 90 x 10 mm., Nitrile Rubber (559010TC)
- CONTINENTAL V-belt, 34 in L, 1/2 in W Top, Rubber (84340)
- CONTINENTAL V-belt, 45 in L, 1/2 in W Top, Rubber (84450)
- CONTINENTAL V-belt, 28 in L, 1/2 in W Top, Rubber (84280)
- CONTINENTAL V-belt, 102 in L, 1/2 in W Top, Rubber (841020)
- CONTINENTAL V-belt, 48 in L, 1/2 in W Top, Rubber (84480)
- CONTINENTAL V-belt, 62 in L, 5/8 in W Top, Rubber (85620)
- GATES XPZ925 Metric V-Belt, 925mm Outside Length, 10mm Top Width, 1 Ribs (XPZ925)
- Continental Power Transmission Belts